Shop All Display Cases
Federal Industries
ITD6034-B18 Italian Series 60in Dry Bakery Display Case
Mfr # 345ITD6034B1
Zoro # G911224103
product price: $16,683.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$16,683.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Industries
- MFR # 345ITD6034B1
- Zoro # G911224103
- Country of Origin United States
- Category Display Cases
Description
Give your irresistable donuts bagels cookies scones and other non-refrigerated bakery products the showcase they deserve with this Federal Industries ITD6034-B18 60'' dry bakery display case! Featuring sleek straight lines this elegant case has a rich upscale Italian styling that keeps contents safe and sanitary while beautifully presenting them on three adjustable glass shelves. The shelves can be adjusted up and down and can even be tilted in two positions so you can customize the unit's interior to most effectively market any assortment of pastries. The tempered glass top ends and doors promote maximum visibility while the tilt-out design makes it extremely simple to clean. Impulse sales will grow too because once customers see your baked goods illuminated by the top and shelf lights they won't be able to resist!**This unit's floor model design boasts a stainless steel interior and base that provides you with a rugged construction to help ensure long-lasting durability. And for added convenience when it's time for a thorough cleaning the sliding rear doors can be removed with ease. This unit requires a 120V electrical connection for operation.**Overall Dimensions:*Width: 61 1/2''*Depth: 30 3/4''*Height: 52''*Capacity: 26 cu. ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Adjustable Side Outlet Tee, Cast Iron, 1.25 in Pipe Size (4NXT5)
- AZAR DISPLAYS 1.125"W x 0.5"D x 0.75"H Metal U-Hook: 0.148" Dia., PK20 (700020)
- METRO Solid Shelf, 24"D x 42"W, Silver (2442FG)
- AKRO-MILS Clear Plastic Label Holder, 3 in L, 1 29/64 in W (29306)
- AZAR DISPLAYS Four-Sided Pegboard Floor Wheeled Display Panel Size:16" x 64.25" (700406-ORG)
- AZAR DISPLAYS 6" x 6" Deluxe Clear Acrylic Cylinder, PK4 (556336)
- AZAR DISPLAYS 4"W x 8"H Clear Acrylic Cylinder (556408)
- ECONOCO Acrylic Support Tray, 24" x 8", PK2 (HP/EST2408)
- AZAR DISPLAYS 3-Sided Pegboard Floor Spinner Display Rack in Clear Frost (700450-CLR)
- AZAR DISPLAYS Three-Tier Step Display: 12"W x 11.75"D x 7"H (326050)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-WHT)
- Federal Industries Display Cases