Shop All Display Cases
Federal Industries
ITD3634 Italian Series 36in Countertop Dry Bakery Display Case
Mfr # 345ITD3634
Zoro # G411224009
product price: $12,505.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$12,505.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Industries
- MFR # 345ITD3634
- Zoro # G411224009
- Country of Origin United States
- Category Display Cases
Description
Give your irresistable donuts bagels cookies scones and other non-refrigerated bakery products the showcase they deserve with this Federal Industries ITD3634 36'' dry bakery display case! Featuring sleek straight lines this elegant case has a rich upscale Italian styling that keeps contents safe and sanitary while beautifully presenting them on three adjustable glass shelves. The shelves can be adjusted up and down and can even be tilted in two positions so you can customize the unit's interior to most effectively market any assortment of pastries. The tempered glass top ends and doors promote maximum visibility while the tilt-out design makes it extremely simple to clean. Impulse sales will grow too because once customers see your baked goods illuminated by the top and shelf lights they won't be able to resist!**Perfect for operations with limited floor space to spare this unit's countertop design boasts a stainless steel bottom that provides you with a rugged construction to help ensure long-lasting durability. And for added convenience when it's time for a thorough cleaning the sliding rear doors can be removed with ease. This unit requires a 120V electrical connection for operation.**Overall Dimensions:*Width: 36''*Depth: 30''*Height: 34''*Capacity: 15.5 cu. ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 9 in H (CE1953FG-NK0404-1)
- TENNSCO Boltless Shelf, 24"D x 60"W x 2-1/4"H, Steel (ZBES-6024)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 17 in D x 41 3/8 in H x 17 in W, 10 Shelves, Gray (1110-95)
- 80/20 Econ T-Nut, 8-32 Thread, 10 S (3275)
- AZAR DISPLAYS 13"pegboard Open Bin, PK4 (556114)
- AZAR DISPLAYS 125-Piece Pegboard Organizer Kit (2 - 24"x24") (900988-BLK)
- AZAR DISPLAYS 6"W x 8"H Clear Acrylic Cylinder (556608)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- AZAR DISPLAYS 8"W x 6"H Clear Acrylic Cylinder (556805)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-WHT)
- AZAR DISPLAYS 4-Sided Peg Floor Spinner Rack w/ Wheels. Clear Frost 8"W x 68"H (703390-CLR)
- Federal Industries Display Cases