Shop All Display Cases
Federal Industries
ITD3626-B18 Italian Series 36in Dry Bakery Display Case
Mfr # 345ITD3626B1
Zoro # G111224040
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$14,379.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Industries
- MFR # 345ITD3626B1
- Zoro # G111224040
- Country of Origin United States
- Category Display Cases
Description
Give your irresistable donuts bagels cookies scones and other non-refrigerated bakery products the showcase they deserve with this Federal Industries ITD3626-B18 36'' dry bakery display case! Featuring sleek straight lines this elegant case has a rich upscale Italian styling that keeps contents safe and sanitary while beautifully presenting them on two adjustable glass shelves. The shelves can be adjusted up and down and can even be tilted in two positions so you can customize the unit's interior to most effectively market any assortment of pastries. The tempered glass top ends and doors promote maximum visibility while the tilt-out design makes it extremely simple to clean. Impulse sales will grow too because once customers see your baked goods illuminated by the top and shelf lights they won't be able to resist!**This unit's floor model design boasts a stainless steel interior and base that provides you with a rugged construction to help ensure long-lasting durability. And for added convenience when it's time for a thorough cleaning the sliding rear doors can be removed with ease. This unit requires a 120V electrical connection for operation.**Overall Dimensions:*Width: 37 1/2''*Depth: 30 3/4''*Height: 44''*Capacity: 11.4 cu. ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Rod Pegboard Hook, 2-1/2 In, PK10 (5TPG0)
- 80/20 Panel Mount Block, 40 Series, Width 1 In. (40-2425)
- QUALITROL LIQUID LEVEL GAGE -20-90C (CAS-652-2 CS-40584)
- HOLLAENDER 1 1/2 in Tee Structural Pipe Fitting, Aluminum, 32510 lb Tensile Strength, 1.93 in Dia. (5-8)
- VINTIQUEWISE Large Ladder Triangular 3 Tier Metal Display Shelving Server Rack (QI003975)
- AZAR DISPLAYS Three-Tiered 16" Bowl Floor Display (751603)
- ECONOCO Glass Merchandiser with Round Base (WDGLRDMP)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-ORG)
- AZAR DISPLAYS Clear Plastic Jigsaw Puzzle Board w/ round corners Size 18 x 24 (952330)
- AZAR DISPLAYS 13.5" x 44" Pegboard Panel - One sided, PK2 (771344-CLR)
- AZAR DISPLAYS 6.25"H Chrome Wire Basket, PK2 (300620)
- Federal Industries Display Cases