Shop All Display Cases
Federal Industries
Federal VNSS-7260S Vision Series 71 1/4in High Profile Non-Refrigerated Self-Serve Merchandiser
Mfr # 345VNSS7260S
Zoro # G011222498
product price: $14,439.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
$14,439.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Industries
- MFR # 345VNSS7260S
- Zoro # G011222498
- Country of Origin United States
- Category Display Cases
Description
For your establishment's non-refrigerated merchandising and self-serve needs look no further than this Federal Industries Vision Series VNSS-7260S 71 1/4'' high profile non-refrigerated self-serve merchandiser with two shelves! This merchandiser is great for displaying grab-and-go snacks like chips candy and instant noodles for quick and easy customer self-serve. This merchandiser features a durable welded powder-coated steel base with a metal front and rear construction that guarantees a high-quality unit that withstands the hustle and bustle of a commercial environment.**Two adjustable shelves can be installed slanted or flat allowing you to customize the configuration of the interior to suit whichever items you are displaying and the shelving comes with price tag molding so you can display item pricing right there in the unit. An LED top light assures that customers' attention will be drawn to the contents within. The end panel construction is moisture-resistant. With a traditional square profile this model is ideal for displaying dry-good items at room temperature. This unit requires a 120V electrical connection.**Overall Dimensions:*Width: 71 1/4''*Depth: 33''*Height: 60''*Capacity: 28.3 cu. ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/2" Mesh Size, Steel (00-00363275-14)
- VESTIL DRUM TIE DOWN 24 IN. (DTD-24-2P)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S24A-HG)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 24 in D x 48 in W x 72 in H (20994)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Powerwing Display (700357-WHT)
- AZAR DISPLAYS 3-Piece Clear Acrylic Square Riser Set (515306)
- AZAR DISPLAYS Four-Sided Pegboard Floor Wheeled Display Panel Size:16" x 64.25" (700406-ORG)
- AZAR DISPLAYS 6.5" T-Divider, PK10 (85DIV)
- AZAR DISPLAYS Slim Tray Desk Organizer, PK4 (556202)
- AZAR DISPLAYS 8"H Sloped Chrome Wire Basket, PK2 (300623)
- AZAR DISPLAYS 3 Tier 36 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222883)
- Federal Industries Display Cases