Shop All Display Cases
Federal Industries
Federal VNSS-7260C Vision Series 71 Curved Non-Refrigerated High Profile Self-Serve Merchandiser
Mfr # 345VNSS7260C
Zoro # G911222499
product price: $14,439.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
$14,439.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Industries
- MFR # 345VNSS7260C
- Zoro # G911222499
- Country of Origin United States
- Category Display Cases
Description
For your establishment's non-refrigerated merchandising and self-serve needs look no further than this Federal Industries Vision Series VNSS-7260C 71 1/4'' curved non-refrigerated high profile self-serve merchandiser with two shelves! This merchandiser is great for displaying grab-and-go snacks like chips candy and instant noodles for quick and easy customer self-serve. This merchandiser features a durable welded powder-coated steel base with a metal front and rear construction that guarantees a high-quality unit that withstands the hustle and bustle of a commercial environment.**Two adjustable shelves can be installed slanted or flat allowing you to customize the configuration of the interior to suit whichever items you are displaying and the shelving comes with price tag molding so you can display item pricing right there in the unit. An LED top light assures that customers' attention will be drawn to the contents within. The end panel construction is moisture-resistant. With an attractive curved profile this model is ideal for displaying dry-good items at room temperature. This unit requires a 120V electrical connection.**Overall Dimensions:*Width: 71 1/4''*Depth: 33''*Height: 60''*Capacity: 16.63 cu. ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US NETTING Hatch/Confined Space Safety Net 3'X3' (HNCSSN33-B)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK10 (5TPG2)
- ECONOCO Sloping Shelf 14" x 22-1/2", 3" Lip, 6PK (GWEC/SL22)
- PERFECT CASES Perfect Cases TRBSB-C Triple Baseball Display Case; Cherry (TRBSB-C)
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-BLU)
- AZAR DISPLAYS 4-Sided Pegboard Rotating Tower Floor Rack Panel Size: 4"W x 60"H (700225-BLK)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 40"H (701435-CLR)
- FLASH FURNITURE Quincy Flag and Certificate Display Case, Solid Pine Wood Flag Shadow Box, Mahogany Finish (HMHD-22M192Y-MHG-GG)
- AMKO 14 x 27 in. Glass Countertop Showcase Tower Display Case, Black (F-1302-B)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Extension Rod (700231-GRE)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-BLU)
- Federal Industries Display Cases