Shop All Display Cases
Federal Industries
Federal VNSS-6078S Vision Series 59 High Profile Non-Refrigerated Self-Serve with Four Shelves
Mfr # 345VNSS6078S
Zoro # G711222484
product price: $14,268.99
/ea
Item requires special delivery charges. A $465.00 per item surcharge will be applied.
$14,268.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Industries
- MFR # 345VNSS6078S
- Zoro # G711222484
- Country of Origin United States
- Category Display Cases
Description
For your establishment's non-refrigerated merchandising and self-serve needs look no further than this Federal Industries Vision Series VNSS-6078S 59 1/4'' high profile non-refrigerated self-serve merchandiser with four shelves! This merchandiser is great for displaying grab-and-go snacks like chips candy and instant noodles for quick and easy customer self-serve. This merchandiser features a durable welded powder-coated steel base with a metal front and rear construction that guarantees a high-quality unit that withstands the hustle and bustle of a commercial environment.**Four adjustable shelves can be installed slanted or flat allowing you to customize the configuration of the interior to suit whichever items you are displaying and the shelving comes with price tag molding so you can display item pricing right there in the unit. An LED top light assures that customers' attention will be drawn to the contents within. The end panel construction is moisture-resistant. With a traditional square 78'' high profile this model is ideal for displaying dry-good items at room temperature. This unit requires a 208V to 240V electrical connection.**Overall Dimensions:*Width: 59 1/4''*Depth: 33''*Height: 78''*Capacity: 32.58 cu. ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 39", 2"NPT (H-2-39-S1)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Green (30220GREEN)
- CENTIPEDE TOOL NONSLIP SURFCE PAD 15PK (A0615)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Blue (30230BLUE)
- AZAR DISPLAYS Ten Spring-Loaded Short Track Kit (225910)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-BLU)
- AZAR DISPLAYS 4-Sided Short Pegboard Floor Spinner Dislay Rack Size: 14"W x 40"H, PK2 (701435-BLK)
- AZAR DISPLAYS 13.5" W X 7"D X 4"H Adjustable Divider Bin (556113)
- ECONOCO Spring Clamp, Rectangular Tubing, PK100 (SC11)
- PERFECT CASES Perfect Cases DBBSB-W Double Baseball Display Case; Walnut (DBBSB-W)
- ECONOCO 28'' x 16'' x 18'' Industrial-Style Display Table with Dark Brown Top (317PSDTSET)
- Federal Industries Display Cases