Shop All Display Cases
Federal Industries
Federal VNSS-4860S Vision Series 47 1/4in High Profile Non-Refrigerated Self-Serve Merchandiser
Mfr # 345VNSS4860S
Zoro # G211222489
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$13,191.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Industries
- MFR # 345VNSS4860S
- Zoro # G211222489
- Country of Origin United States
- Category Display Cases
Description
For your establishment's non-refrigerated merchandising and self-serve needs look no further than this Federal Industries Vision Series VNSS-4860S 47 1/4'' high profile non-refrigerated self-serve merchandiser with two shelves! This merchandiser is great for displaying grab-and-go snacks like chips candy and instant noodles for quick and easy customer self-serve. This merchandiser features a durable welded powder-coated steel base with a metal front and rear construction that guarantees a high-quality unit that withstands the hustle and bustle of a commercial environment.**Two adjustable shelves can be installed slanted or flat allowing you to customize the configuration of the interior to suit whichever items you are displaying and the shelving comes with price tag molding so you can display item pricing right there in the unit. An LED top light assures that customers' attention will be drawn to the contents within. The end panel construction is moisture-resistant. With a traditional square profile this model is ideal for displaying dry-good items at room temperature. This unit requires a 120V electrical connection.**Overall Dimensions:*Width: 47 1/4''*Depth: 33''*Height: 60''*Capacity: 18.48 cu. ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Adjustable Upright, Chrome, 36"-72", PK12 (7U)
- LEWISBINS LEWISBins Snap-On Card Holders - 7-3/4" x 4-1/4" (CH10)
- NEXEL 14H Chrome Post, 4PK (711235)
- EQUIPTO Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx17"D, BK (8563-BK)
- ECONOCO Stay-Square Stem, Chrome, 6", PK200 (NS6)
- ECONOCO Round Base, 6", 5/8" Fitting, Chrome, PK12 (6B)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-CLR)
- AZAR DISPLAYS 7.5" T-Divider, PK10 (70DIV)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- TABLECRAFT Gastro Serving/Display Crate, Black, 1:2 (CRATE12BK)
- AZAR DISPLAYS Clear Plastic Bowl 12" Dia. x 6" Deep (700922)
- Federal Industries Display Cases