Shop All Display Cases
Federal Industries
Federal VNSS-3678S Vision Series High Profile Non-Refrigerated Self-Serve with Four Shelves
Mfr # 345VNSS3678S
Zoro # G411222562
product price: $12,625.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$12,625.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Industries
- MFR # 345VNSS3678S
- Zoro # G411222562
- Country of Origin United States
- Category Display Cases
Description
For your establishment's non-refrigerated merchandising and self-serve needs look no further than this Federal Industries Vision Series VNSS-3678S 36'' high profile non-refrigerated self-serve merchandiser with four shelves! This merchandiser is great for displaying grab-and-go snacks like chips candy and instant noodles for quick and easy customer self-serve. This merchandiser features a durable welded powder-coated steel base with a metal front and rear construction that guarantees a high-quality unit that withstands the hustle and bustle of a commercial environment.**Four adjustable shelves can be installed slanted or flat allowing you to customize the configuration of the interior to suit whichever items you are displaying and the shelving comes with price tag molding so you can display item pricing right there in the unit. An LED top light assures that customers' attention will be drawn to the contents within. The end panel construction is moisture-resistant. With a traditional square 78'' high profile this model is ideal for displaying dry-good items at room temperature. This unit requires a 208V to 240V electrical connection.**Overall Dimensions:*Width: 36''*Depth: 33''*Height: 78''*Capacity: 19.47 cu. ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Metal Wall Mounted Entryway Organizer Rack with Hooks (QI003495)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 22 1/2 in L, 17 1/2 in W, 8 in H, 1.39 cu ft Volume Capacity (DG93080CO)
- ECONOCO Mondo Mannequins Male Full Round Butt Hip Form, Fleshtone (TOR-3)
- DURHAM MFG Sliding Drawer Cabinet Frame, 5 Drawers, 20 1/2 in W x 12 1/2 in D x 21 in H (305B-95)
- AZAR DISPLAYS 4"W x 6"H Clear Acrylic Cylinder (556406)
- AZAR DISPLAYS 6"W x 6"H Clear Acrylic Cylinder (556605)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-CLR-2PK)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base (700227-PUR)
- FLASH FURNITURE Quincy Flag and Certificate Display Case, Solid Pine Wood Flag Shadow Box, Mahogany Finish (HMHD-22M192Y-MHG-GG)
- AZAR DISPLAYS Eight Compartment Nail Polish Tray W/ Flip Front, PK2 (225508)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-WHT)
- Federal Industries Display Cases