Shop All Display Cases
Federal Industries
Federal ITDSS6026-B18 Italian Series 60in Dry Self-Serve Bakery Display Case with Two Shelves
Mfr # 345ITDS6026B
Zoro # G111224071
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$16,699.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Industries
- MFR # 345ITDS6026B
- Zoro # G111224071
- Country of Origin United States
- Category Display Cases
Description
Show off freshly baked cupcakes tarts muffins and other baked goods with the Federal Industries Italian Series ITDSS6026-B18 60'' dry self-serve bakery display case with two shelves! This display case features two tiers of adjustable shelves that can move up or down and tilt in two different positions giving you plenty of flexibility with how to display your sweet treats in the most effective and suitable way. This unit is also equipped with an LED top light and shelf lights that attract customers' attention to the merchandise within while the thermo-pane glass in the front offers maximum visibility.**With a durable steel base construction and stainless steel interior this display case is easy to clean and has a polished simple look that accommodates any setting. The removable sliding glass rear doors make switching out or extracting food items easy and are made of tempered glass for added safety. Accessible light and power switches make operating the unit effortless.**This unit is designed for continuous lineups giving you the freedom to purchase as many units as you see fit for your establishment or to add to your existing lineup. This display case is the perfect option for any deli cafe or bakery looking to showcase all their most popular and delectable items. A 120V electrical connection is required for operation.**Overall Dimensions:*Width: 60''*Depth: 33''*Display Case Height: 26''*Height: 44''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT 12PKZin Shelf Supp Clip (256P ZC)
- GLOBAL INDUSTRIAL 6' High Angle Post, Gray, 4PK (790CP116)
- TRITON PRODUCTS 18 In. W x 6-1/2 In. Deep Stainless Steel Shelf for Stainless Steel LocBoard (66186)
- BENCHPRO Tool Balancer, 98 W x 8 D x 6 in. H, Black (TB96)
- AZAR DISPLAYS 13.5" x 44" Pegboard Panel - One sided, PK2 (771344-WHT)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-ORG)
- ECONOCO Round Base, 8", 3/8" Fitting, Chrome, PK6 (8B)
- SAUDER Cannery Bridge Utility Cabinet Sm (429515)
- AZAR DISPLAYS 125-Piece Pegboard Organizer Kit (2 - 24"x24") (900988-BLK)
- PERFECT CASES Perfect Cases CAP-C Cap & Hat Display Case; Cherry (CAP-C)
- AZAR DISPLAYS Open Rectangle Cosmetic Tray, PK2 (252724)
- Federal Industries Display Cases