Shop All Display Cases
Federal Industries
Federal ITDSS3634 Italian Glass Self-Serve Countertop Dry Bakery Display Case with Three Tiers
Mfr # 345ITDSS3634
Zoro # G811224067
product price: $13,614.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$13,614.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Industries
- MFR # 345ITDSS3634
- Zoro # G811224067
- Country of Origin United States
- Category Display Cases
Description
Effortlessly grab the attention of passing customers with this Federal Industries ITDSS3634 36'' Italian glass self-serve countertop dry display case! Great for upscale cafes and bakeries this countertop display case features a three-tier design with adjustable glass shelves that allow you to customize the interior of the unit to fit your needs. Whether it's flaky croissants crunchy cannoli or gooey jelly pastries you'll have no trouble finding the perfect interior configuration to accommodate your products. Plus impulse sales are sure to increase with the help of the 3500K LED lights on the top and shelves.**To add to this unit's alluring appeal it features all-around tempered glass for optimal product visibility with a sleek stainless steel interior. The unit can be installed without recessing into the counter so you can place it anywhere you'd like! When it's time for a thorough cleaning the tilt-out front glass and removable sliding rear doors allow for maximum accessibility. This unit includes a cord and plug and requires a 120V electrical connection for operation.**Overall Dimensions:*Width: 36''*Depth: 30''*Height: 34''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 22" D, 2" NPT (H-2-22)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (1UFE8)
- 80/20 T-Slot 1" X 1" Profile 242" Profile (1010-242)
- PARTNERS BRAND Gray Round Trip Tote, Plastic, 20 1/4" L, 14 1/4" W, 12 3/4" H (BINR111)
- COMMAND Adhesive Display Ledge, Slate (CO87271)
- AMKO 14 x 27 in. Glass Countertop Showcase Tower Display Case, Black (F-1302-B)
- AZAR DISPLAYS 3 Compartment Tray for Peg/Slat, PK2 (225503)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base (700227-GRE)
- ECONOCO Acrylic Support Tray, 24" x 8", PK2 (HP/EST2408)
- AZAR DISPLAYS Three-Tiered 14" Bowl Floor Display (751403)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-CLR-2PK)
- Federal Industries Display Cases