Shop All Display Cases
Federal Industries
ECGD-77 Elements 77in Curved Glass Dry Bakery Display Case
Mfr # 345ECGD77
Zoro # G611224021
product price: $13,142.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$13,142.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Industries
- MFR # 345ECGD77
- Zoro # G611224021
- Country of Origin United States
- Category Display Cases
Description
Attractively present your fresh muffins bagels cookies and other signature pastries with the Federal Industries ECGD-77 Elements 77'' curved glass dry bakery display case! With a smooth curved glass design this contemporary case keeps contents sanitary while beautifully displaying them on three adjustable white wire shelves. The tiers are also adjustable allowing you to customize the interior to the full extent of your needs. The tempered glass design is strong and fights damage while the tilt-out design makes it easy to wipe down. This case will also help boost impulse sales because once customers see your baked goods illuminated by the top and shelf lights they won't be able to resist!**To ensure long-lasting durability this unit boasts a steel base construction with stainless steel top and sides. The textured black powder-coat finish combats rust while also adding aesthetic appeal to your facility. And when it's time for a thorough cleaning the sliding rear doors shelves shelf lights and shelf supports can be removed with ease. This unit requires a 120V electrical connection.**Overall Dimensions:*Width: 77 1/8''*Depth: 35 5/16''*Height: 48''*Capacity: 29.43 cu. ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Jaw, Pipe, PK2 (2908050)
- TENNSCO Cross Bar 72 In (LRC-72)
- PRO-LINE Hand Crank Ergonomic Work Benches, Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB17)
- QUANTUM STORAGE SYSTEMS Clear Divided Box, 11-3/4"X7-3/4"X2-1/2" (QB800)
- AZAR DISPLAYS Pinwheel Pegboard Floor Revolving Display Panel Size13.5"W x 44"H (700445-CLR)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-YEL-2PK)
- AZAR DISPLAYS Four-Tier 16" Bowl Floor Display (751604)
- TABLECRAFT Handwov Display Basket, 18"X12.4"X3.1" (1192W)
- AZAR DISPLAYS 8"H Clear Acrylic Deluxe Riser Display (515368)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-CLR)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-GRE-2PK)
- Federal Industries Display Cases