No Product Image Available
Federal Industries

CD4828SS Signature Series 47in Black Self Serve Countertop Dry Bakery Display Case


product price: $8,184.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Attractively present your cookies donuts and other non-refrigerated treats with the Federal Industries CD4828SS Signature series 47'' self-serve countertop display cabinet! Great for supermarkets cafes bakeries and concession stands this countertop cabinet features a two-tier design with black adjustable shelves that allow you to customize the interior of the unit to fit your needs. It also has a durable scratch-resistant black display deck for added capacity! Whether it's decadent chocolate cookies juicy fruit pies or gooey jelly donuts you'll have no trouble finding the perfect interior configuration to accommodate your products. This cabinet also helps boost impulse sales because once customers see your items illuminated by the top and shelf lights they won't be able to resist!**Instead of a solid front glass pane this self-serve unit features three lift-up front doors so that customers can serve themselves. This is a great way to save time for your staff and let customers pick out their own items in a cafe or market setting. For convenience this item can be installed without recessing into the counter so you can place it anywhere you'd like! This unit is also designed to be used in continuous lineups so you can create an entire display for your business. When it's time for a thorough cleaning the sliding rear doors shelves shelf lights and shelf supports can be removed with ease. This unit requires a 120V electrical connection for operation.**Overall Dimensions:*Width: 47 1/2''*Depth: 29 3/4''*Height: 25 1/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.