Shop All Display Cases
Federal Industries
CD4828 Signature Series 47in Black Full Service Countertop Dry Bakery Display Case
Mfr # 345CD4828
Zoro # G811224104
product price: $6,697.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$6,697.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Industries
- MFR # 345CD4828
- Zoro # G811224104
- Country of Origin United States
- Category Display Cases
Description
Attractively present your cookies donuts and other non-refrigerated treats with the Federal Industries CD4828 Signature series 47'' countertop display cabinet! Great for supermarkets cafes bakeries and concession stands this countertop cabinet features a two-tier design with black adjustable shelves that allow you to customize the interior of the unit to fit your needs. It also has a durable scratch-resistant black display deck for added capacity! Whether it's decadent chocolate cookies juicy fruit pies or gooey jelly donuts you'll have no trouble finding the perfect interior configuration to accommodate your products. This cabinet also helps boost impulse sales because once customers see your items illuminated by the top and shelf lights they won't be able to resist!**Unlike many comparable countertop display cabinets this unit features a tempered thermopane curved front glass for optimal product visibility while also offering a more durable and rugged construction that combats damage. For convenience this item can be installed without recessing into the counter so you can place it anywhere you'd like! This unit is also designed to be used in continuous lineups so you can create an entire display for your business. When it's time for a thorough cleaning the sliding rear doors shelves shelf lights and shelf supports can be removed with ease. This unit requires a 120V electrical connection for operation.**Overall Dimensions:*Width: 47''*Depth: 29 3/4''*Height: 25 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Hook, 2", PK10 (787CX1)
- DURHAM MFG Small Compartment box, 16 opening, for small part storage (209-95)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Beige (PB74-3 Stone)
- TENNSCO Boltless Shelving Unit, 24"D x 72"W x 84"H, 5 Shelves, Carbon Steel (RXHS-722484MED GR)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Panel - One sided, PK2 (771620-PUR)
- ECONOCO Spring Clamp, Rectangular Tubing, PK100 (SC11)
- AZAR DISPLAYS 4 Tier 32 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222684)
- PERFECT CASES Perfect Cases BBO-C Octagon Basketball Display Case; Cherry (BBO-C)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- SAUDER Cannery Bridge Utility Cabinet Sm (429515)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-GRE)
- Federal Industries Display Cases