Shop All All Purpose Cleaners
Federal Floor Care
Duro-Shine, 6 gal., Pail
Mfr # 21667
Zoro # G8868973
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bucket
- Standards CERLA, SARA
- Container Size 5 gal
- Cleaner Form Liquid
- pH Value Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Floor Care
- MFR # 21667
- Zoro # G8868973
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Container Size | 5 gal |
Details
Container Type | Bucket |
Item | Multi-Purpose Cleaner |
Standards | CERLA, SARA |
Cleaner Form | Liquid |
pH Value | Neutral |
pH Level | 9 |
Description
Multi-Purpose Cleaner, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, pH Level 9, pH Value Neutral, Standards CERLA, SARA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUTOL PRODUCTS CO Kutol Soft & Silky Lotion Skin Cleaner 800 ml Pink with Fresh Fragrance, 12PK (5665)
- TOUGH GUY Bench Brush, Soft, 14 in L Handle, 10 in L Brush, Black, Plastic, 24 in L Overall (2VNA7)
- 3M Backer Pad, 20 in Dia, Black (18182)
- GOODWAY Industrial Steam Cleaner, 3 Phase, 230VAC (GVC-18000-230V)
- FEDERAL FLOOR CARE Black Top, 6 gal., Pail (19538)
- BETCO Cleaners & Detergents, 32 oz Bottle, Mint, 12 PK (771200)
- FANTASTIK MAX Cleaners & Detergents, 32 oz Spray Bottle, Pleasant, 8 PK (323563)
- ZEP Multi-Purpose Cleaner, 1 gal. characteristic, 4 PK (ZUMPP128)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Mum Scent Organic Multi-Surface Cleaner Liquid 16 oz (70048)
- SPRAYWAY Crazy Clean All Purpose Cleaner, 12PK (SW031)
- CLOROX Tilex Soap Scum Remover- Quarts (880786)
- Federal Floor Care All Purpose Cleaners