Shop All All Purpose Cleaners
Federal Floor Care
Double-Duro, 6 gal., Pail
Mfr # 21597
Zoro # G8868964
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bucket
- Standards CERLA, SARA
- Container Size 5 gal
- Cleaner Form Liquid
- pH Level 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Floor Care
- MFR # 21597
- Zoro # G8868964
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Container Size | 5 gal |
Details
Container Type | Bucket |
Item | Multi-Purpose Cleaner |
Standards | CERLA, SARA |
Cleaner Form | Liquid |
pH Level | 9 |
pH Value | Neutral |
Description
Multi-Purpose Cleaner, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, pH Level 9, pH Value Neutral, Standards CERLA, SARA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Floor Stripper, Size 5 gal. (95386176)
- COLORCORE ColorCore Handheld Dustpan, Yellow (558116)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 24", Blue, PK6 (4156814)
- ARMOR ALL 22 Oz. Trigger Spray Automotive Glass Cleaner (9854C)
- FEDERAL FLOOR CARE Black Top, 6 gal., Pail (19538)
- SPRAY NINE Earth Soap Cleaner, Degreaser, Bio-Based, 1 Gallon, Clear (PTX27901)
- MRS. MEYERS CLEAN DAY Clean Day Basil Scent Concentrated Organic Multi-Surface Cleaner Liquid 16 oz (14441)
- CLOROX 32OZ CloroxCleanUpSpray (31221)
- 3M Heavy Duty Cleaner/Degreaser, Aerosol Spray Can, Citrus (CITRUS 24 OZ)
- PROCTER & GAMBLE 32OZ Fresh MP Cleaner (48587)
- PROCTER & GAMBLE Microban® 24-Hour Disinfectant Multipurpose Cleaner, Citrus, 32 Oz. Spray Bottle, 6/Carton (30110)
- Federal Floor Care All Purpose Cleaners