Shop All All Purpose Cleaners
Federal Floor Care
Double-Duro, 55 gal., Drum
Mfr # 21598
Zoro # G2217096
Free Shipping & Returns
$3,493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Drum
- Standards CERLA, SARA
- Container Size 55 gal
- Cleaner Form Liquid
- pH Level 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Floor Care
- MFR # 21598
- Zoro # G2217096
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Container Size | 55 gal |
Details
Container Type | Drum |
Item | Multi-Purpose Cleaner |
Standards | CERLA, SARA |
Cleaner Form | Liquid |
pH Level | 9 |
pH Value | Neutral |
Description
Multi-Purpose Cleaner, Cleaner Form Liquid, Container Size 55 gal, Container Type Drum, pH Level 9, pH Value Neutral, Standards CERLA, SARA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Vacuum Bag, Multi-Ply, Cloth Filter, 25 PK (PKBG25)
- TOUGH GUY 4 in W Bench Brush, 10 in L Handle, 10 in L Brush, Green, Plastic, 10 in L Overall (400F97)
- COMET Cleaners & Detergents, 32 oz Fresh, 8 PK (02287)
- 3M Scotchbrite Pad Holder (952)
- FEDERAL FLOOR CARE Black Top, 6 gal., Pail (19538)
- TIDE PROFESSIONAL All Purpose Cleaner, 18 lbs. Box, Unscented (PGC 02363)
- ITW GLOBAL BRANDS 32OZ Spray Nine Cleaner (26832)
- PURELL Gojo Natural Orange Citrus Scent Pumice Hand Cleaner 14 oz (0957-12)
- LYSOL Advanced Deep Clean Lemon Breeze Scent All Purpose Cleaner Liquid 32 oz (1920000351)
- ZEP Morado Super Cleaner, Purple (ZPE85624)
- SCOTTS Patio & Deck No Scent Outdoor Cleaner 2 qt Liquid (51064)
- Federal Floor Care All Purpose Cleaners