Shop All All Purpose Cleaners
Federal Floor Care
Black Top, 6 gal., Pail
Mfr # 19538
Zoro # G8868955
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bucket
- Standards CERLA, SARA
- Container Size 5 gal
- Cleaner Form Liquid
- pH Level 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Floor Care
- MFR # 19538
- Zoro # G8868955
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Container Size | 5 gal |
Details
Container Type | Bucket |
Item | Floor Finish |
Standards | CERLA, SARA |
Cleaner Form | Liquid |
pH Level | 10 |
pH Value | Alkaline |
Description
Floor Finish, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, pH Level 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 50 in L Cut-End Mop Head, White, Cotton, PK6 (BWKCD50024S)
- ZEP Floor Finish, 5 gal., 30 min. Dry Time (190135)
- GEORGIA-PACIFIC Envision Toilet Paper, 2 Ply, 550 Sheets/Roll, 3 1/2 x 4 in Sheets, Std Core, White, 80 Pack (19885)
- KC WYPALL WypAll L10 Utility Wipers 2250 wipers/case, 125 wipers/box, 18 boxes/case 10.5" L x 9" W, 2250PK (WIP5320)
- GSD DISTRIBUTION Cleaner Paste 176oz (PIPAEXP120)
- TOMCAT Glue Brd Mice&Pests 4PK (0363110)
- BOARDWALK All Purpose Cleaner, 1 gal. Bottle, Pine, 4 PK (597500-41ESSN)
- A & M CLEANING A & M Cleaning 30107GRL Multipurpose Cleaner Refill Pack Of 4 (30107GRL)
- HYGEA NATURAL Lemon Fresh Natural All Purpose Cleaner Ready to Use 24 oz (HN-3003)
- DIVERSEY GP Forward General Purpose Cleaner, 50.7 fl oz (1.6 quart) Citrus, 2 PK (DVO93145395)
- CLEAN CONTROL Professional BioOdor Digester Refill, 128 fl oz (4 quart) Eucalyptus, 4 PK (ODO927062G4CT)
- Federal Floor Care All Purpose Cleaners