Shop All Coin & Button Batteries
Fedco Batteries
FedCo Batteries Compatible with Tadiran TL-5134 Lithium Wafer Cell For Industrial & Memory Applications
Mfr # TL-5134
Zoro # G504129082
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fedco Batteries
- MFR # TL-5134
- Zoro # G504129082
- Country of Origin China
- Category Coin & Button Batteries
Description
Lithium wafer cell solders to board or plugs into a socket. High energy, high reliability 3.6 volt power source. Excellent memory backup power source. Low self discharge rate gives this cell a 10 year shelf life. Stable voltage and broad temperature range (-55 to +85 degree C).
Features- Type - Lithium
- Voltage - 3.6
- Capacity - 1000 mAh
- Color - Black Purple
- Dimension - 1.29 diameter x 0.30 tall in.
Compatible - 94048301, TL-5134/P, TL5134, TL5134/P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY MRB675 1.35V Zinc Air Battery Z675PX PX675 MR44 EPX675 (MRB675)
- BLACK BOX Compact Vga Video Splitter, 2-Channel (AC1056A-2)
- UPG Sealed Lead Acid Battery, 12 V, 26Ah, UB12260, I2 Internal Thread Terminal, AGM Type (40598)
- BADGY ID Card Printer Ribbon, Black, 8 in. H (CBGR0500K)
- FEDCO BATTERIES FedCo Batteries Compatible with Panasonic BR2330 3.0V 255mAh Lithium Coin Cell For Consumer And Industrial Applications (BR2330)
- FEDCO BATTERIES FedCo Batteries Compatible with Panasonic BR2325-1VG 165mAh Lithium Coin Cell For Printed Circuit Board Mounting (BR2325-1VG)
- FEDCO BATTERIES FedCo Batteries Compatible with Panasonic CR2450 3.0V 620mAh Lithium Coin Cell For Consumer And Industrial Applications (CR2450)
- PANASONIC CR-2032/HMN 3V Lithium Coin Battery Horz 2 Pins for PC CMOS Real Time (CR-2032/HMN)
- ENERGIZER BATTERY WTCH/ELEC357 3PK (357BPZ-3N)
- EXELL BATTERY 101pc Essential Batteries Kit CR2032 L1131 & Watch Opener (EB-KIT-143)
- EXELL BATTERY 101pc Essential Batteries Kit L1154 L626 & Watch Opener (EB-KIT-144)
- Fedco Batteries Coin & Button Batteries