Shop All Disposable Specialty Batteries
Fedco Batteries
FedCo Batteries Compatible with Saft LSH14 C Size Lithium Cell - 3.6V 5500mAh
Mfr # LSH14
Zoro # G704128731
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fedco Batteries
- MFR # LSH14
- Zoro # G704128731
- Country of Origin China
- Category Disposable Specialty Batteries
Description
Features
- C size Lithium Thionyl Chloride Cylindrical Cell
- High energy, high reliability 3.6 volt power source.
- Continuous Current 1300mA Pulse Current 2000mA.
- Excellent memory backup power source.
- Stable voltage and broad temperature range (-60° to +85°C).
- Type: Lithium
- Voltage: 3.6
- Capacity: 5mAh
- Color: White Green
- Dimension - 1.02 Dia. x 1.98 Tall in.
- 6135-01-421-1052
- CMWA7810-HCBAT-02
- CMWA7810-HCBAT-02 (A)
- ER26500HD
- LSH14-BA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT&T Trimline Telephone, Black (210B)
- LEVITON Occ Snsr, PIR, 120/230/277V AC, Ivory (ODS0D-IDI)
- UPG Sealed Lead Acid Battery, 12 V, 2.9Ah, UB1229T, F1 (Faston Tab) Terminal, AGM Type (D5700)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for SLA6-5F (MAX3942610)
- FEDCO BATTERIES FedCo Batteries Compatible with Varta CRAA 3.0V 2000mAh AA Size Lithium Cell For Consumer And Industrial Applications (CRAA)
- FEDCO BATTERIES FedCo Batteries Compatible with Panasonic CR2 750mAh Lithium Cell For Consumer Camera And Industrial Applications (CR2)
- FEDCO BATTERIES FedCo Batteries Compatible with Saft LO26SXC D Size Lithium Cell For Industrial Applications - 3.0V 9200mAh (LO26SXC)
- FEDCO BATTERIES FedCo Batteries Compatible with Panasonic BR-2-3AE2SP 3.0V 1200mAh 2-3 A Size Lithium Cell For Printed Circuit Applications (BR-2/3AE2SP)
- FEDCO BATTERIES FedCo Batteries Compatible with Varta CR2-3AA 3.0V 1350mAh 2-3 AA Size Lithium Cell For Consumer And Industrial Applications (CR2/3AA)
- FEDCO BATTERIES Compatible with Saft 1-2 AA Lithium Cell With PC Pins - 3.6V 1100mAh (FE124581)
- OMNICEL ER34615HD/T 3.6V D LithiumThionyl Chloride Battery w/ Tabs (ER34615HD/T)
- Fedco Batteries Disposable Specialty Batteries