Shop All Disposable Specialty Batteries
Fedco Batteries
FedCo Batteries Compatible with Saft LS14500-STS AA Lithium Cell With Solder Tabs
Mfr # LS14500-STS
Zoro # G804128754
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fedco Batteries
- MFR # LS14500-STS
- Zoro # G804128754
- Country of Origin China
- Category Disposable Specialty Batteries
Description
Features
- AA size Lithium Thionyl Chloride Cell With Solder Tabs
- High energy, high reliability 3.6 volt power source.
- Excellent memory backup power source.
- table voltage and broad temperature range (-60° to +85°C).
- Type: Lithium
- Voltage: 3.6
- Capacity: 2mAh
- Color: Green White
- Dimension - 0.56 Dia. x 1.97 Tall in.
- T06/42
- T06/52
- TL4903
- TL4903T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Telephone, Indoor Intrinsically Safe, Gray (262-001)
- ILC Replacement for Icom Bp-265 Battery (BP-265)
- LAB LAB:.020 Top Pins (L020-TP)
- RAM MOUNTS Replacement for RAM Mounts Ram-vp-tbf18u (RAM-VP-TBF18U RAM MOUNTS)
- FEDCO BATTERIES FedCo Batteries Compatible with Saft LS14500-2PF AA Lithium Cell With PC Pins - 3.6V 2600mAh (LS14500-2PF)
- FEDCO BATTERIES FedCo Batteries Compatible with Varta CRAA 3.0V 2000mAh AA Size Lithium Cell For Consumer And Industrial Applications (CRAA)
- FEDCO BATTERIES Compatible with Saft D Size Lithium Cell - 3.6V 13000mAh (FE124587)
- FEDCO BATTERIES FedCo Batteries Compatible with Panasonic BR-2-3ASSP 3.0V 1200mAh 2-3 A Size Lithium Cell For Consumer And Industrial Applications (BR-2/3ASSP)
- FEDCO BATTERIES FedCo Batteries Compatible with Saft LO26SX D Size Lithium Cell For Industrial Applications - 7750mAh (LO26SX)
- FEDCO BATTERIES FedCo Batteries Compatible with Varta CR2-3AA 3.0V 1350mAh 2-3 AA Size Lithium Cell For Consumer And Industrial Applications (CR2/3AA)
- ULTRALAST Battery 1.2 Volt Nickel Metal Hydride Ultralast Everyday AAA 4 Pack (ULGED4AAA)
- Fedco Batteries Disposable Specialty Batteries