FedCo Batteries Compatible with Saft LS14250-BA 0.5 AA Lithium Cell For Consumer & Industrial Applications
Mfr # LS14250-BA
Zoro # G604129500
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fedco Batteries
- MFR # LS14250-BA
- Zoro # G604129500
- Country of Origin China
- Category Disposable Specialty Batteries
Description
1/2 AA size Lithium Thionyl Chloride Cylindrical Cell. High energy, high reliability 3.6 volt power source. Excellent memory backup power source. Low self discharge rate gives this cell a 10 year shelf life. Stable voltage and broad temperature range (-60° to +85°C).
Features- Type - Lithium
- Voltage - 3.6
- Capacity - 1200 mAh
- Color - White Green
- Dimension - 0.56 diameter x 1.00 long in.
Compatible - 1770-XZ, 3B26, 3L0L8, 418-0076, 60-0576-100, 6135-01-370-2599, 6135-99-770-2535, 6ES5-980-0MA11, 6ES59800MA11, 742-0011, 922-1262, ER14250, ER3, ER3S, ER4, LS14250, LS14250-BA, LS3, T04/41, T04/51, TL-2150, TL-2150/S, TL-2151, TL-5101, TL-5112, TL-5151, TL-5151S, TL2150, TL2151, TL5101, TL5112, TL5151, TL5151S, VL1/2AA, XL-050F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Universal Flat Wall Mount, Cap 100 lb (PF640)
- ILC Replacement for Aemc 2960.21 Battery (2960.21 BATTERY AEMC)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 10Ah, Faston (2UKH2)
- STEINER OPTICS General Binocular, 15X Magnification, Bak-4 Roof Prism, 241 ft Field of View (2018)
- FEDCO BATTERIES FedCo Batteries Compatible with Varta CR1-2AA 3.0V 950mAh 1-2 AA Size Lithium Cell For Consumer And Industrial Applications (CR1/2AA)
- FEDCO BATTERIES FedCo Batteries Compatible with Varta CR2-3AA 3.0V 1350mAh 2-3 AA Size Lithium Cell For Consumer And Industrial Applications (CR2/3AA)
- FEDCO BATTERIES FedCo Batteries Compatible with Panasonic BR-2-3AE2SP 3.0V 1200mAh 2-3 A Size Lithium Cell For Printed Circuit Applications (BR-2/3AE2SP)
- FEDCO BATTERIES FedCo Batteries Compatible with Panasonic BR-2-3ASSP 3.0V 1200mAh 2-3 A Size Lithium Cell For Consumer And Industrial Applications (BR-2/3ASSP)
- FEDCO BATTERIES FedCo Batteries Compatible with Saft LS14500-2PF AA Lithium Cell With PC Pins - 3.6V 2600mAh (LS14500-2PF)
- FEDCO BATTERIES FedCo Batteries Compatible with Varta CRAA 3.0V 2000mAh AA Size Lithium Cell For Consumer And Industrial Applications (CRAA)
- ILC Replacement For CAMERON SINO, CSRBS951BL (CS-RBS951BL)
- Fedco Batteries Disposable Specialty Batteries