Shop All Disposable Specialty Batteries
Fedco Batteries
FedCo Batteries Compatible with Saft LO26SHX D Size Lithium Cell For Industrial Applications - 3.0V 7500mAh
Mfr # LO26SHX
Zoro # G404128642
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fedco Batteries
- MFR # LO26SHX
- Zoro # G404128642
- Country of Origin China
- Category Disposable Specialty Batteries
Description
Features
- D size Lithium Sulfer Dioxide Cylindrical Cell
- High energy, high reliability 3.0 volt power source.
- Continuous Current 4.0A Pulse Current 15.0A.
- Stable voltage and broad temperature range (-60° to +70°C).
- Type: Lithium
- Voltage: 3.0
- Capacity: 7mAh
- Color: White Black Orange
- Dimension - 1.34 Dia. x 2.34 Tall in.
- Compatible With - LO26SHX, LO26SHX STS, LO26SHX-STS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA Two Way Radio, FRS/GMRS, 22 Channels (ACXT145)
- COBRA Cobra CAMS4 Remote CB Microphone System for 4-Pin Mics (CAMS4)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Cabinet, Drawers, Living Room, Bedroom, Laminate, White (I 2800)
- SICURIX Security Wristband, Waterproof, PK100 (BAU 85070)
- FEDCO BATTERIES FedCo Batteries Compatible with Saft LO26SXC D Size Lithium Cell For Industrial Applications - 3.0V 9200mAh (LO26SXC)
- FEDCO BATTERIES FedCo Batteries Compatible with FDK CR14250SE 3.0V 850mAh 1-2 AA Lithium Cell For Consumer And Industrial Applications (CR14250SE)
- FEDCO BATTERIES FedCo Batteries Compatible with Varta CR2-3AA 3.0V 1350mAh 2-3 AA Size Lithium Cell For Consumer And Industrial Applications (CR2/3AA)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGIZER L92 1.5V 1250mAh AAA Size 1.5 Volt Lithium Cell For Consumer And Industrial Applications (L92)
- FEDCO BATTERIES FedCo Batteries Compatible with Varta CR1-2AA 3.0V 950mAh 1-2 AA Size Lithium Cell For Consumer And Industrial Applications (CR1/2AA)
- FEDCO BATTERIES FedCo Batteries Compatible with Panasonic BR-2-3ASSP 3.0V 1200mAh 2-3 A Size Lithium Cell For Consumer And Industrial Applications (BR-2/3ASSP)
- EVEREADY Battery 1.5 Volt Lithium, Lithium/Iron Disulfide (Li/FeS 2) Eveready Back up Power Battery (COMP-L91)
- Fedco Batteries Disposable Specialty Batteries