Shop All Two Way Radio Batteries
Fedco Batteries
FedCo Batteries Compatible with Saft BA5588A-U 3500mAh Military Battery For Radio Communications And Military Applications
Mfr # BA5588A/U
Zoro # G104130808
Free Shipping & Returns
$103.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fedco Batteries
- MFR # BA5588A/U
- Zoro # G104130808
- Country of Origin China
- Category Two Way Radio Batteries
Description
Features
- Lithium Sulfur Dioxide (Li-SO2) Chemistry.
- For PRC-68, PRC-128, PRC128, PRC-136 survival radios.
- Type: Lithium
- Voltage: 15.0
- Capacity: 3mAh
- Color: Green
- Dimension - 3.78 x 3.54 x 1.22 in.
- 01-447-5083
- 6135-00-088-2708
- 6135-01-088-2708
- BA5588/U
- BA5588A
- BA5588A/U
- BA5588AU
- BA5588U
- NSN 6135-00-088-2708
- NSN 6135-01-088-2708
- NSN: 6135-00-088-2708
- NSN: 6135-01-088-2708
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARPHONE CONNECTION Earhook Listen Only Earpiece, Black (EP1BC)
- OAKLEY NECK GAITER GRN CAM S/M (FOS9007129PGS/M)
- BUD LIGHT Bottle Bluetooth Speaker (BU337451)
- BATTERY CLERK AJC® CooPower CP6-4.5 Sealed Lead Acid - AGM - VRLA Battery (COOPOWER-CP6-4.5)
- ILC Replacement for Icom Bp-210n Battery (BP-210N)
- ILC Replacement for Sepura Stp8000 (STP8000 SEPURA)
- ILC Replacement for Motorola Pmnn4434 (PMNN4434 MOTOROLA)
- MOTOROLA Rechargeable Battery, Lithium-ion, 1800mAh (PMNN4497AR)
- UNIDEN Battery Pack f/MHS75 (BBTH0927001)
- BANSHEE Two Way Radio Battery (QYT-BP279)
- MOTOROLA Battery Pack, NiMH, 7.2V, For Motorola (PMNN4071AR)
- Fedco Batteries Two Way Radio Batteries