Shop All Camera Batteries, Chargers & Cables
Fedco Batteries
FedCo Batteries Compatible with Panasonic CR-V3 3300mAh Lithium Battery For Digital Camera And Industrial Applications
Mfr # CR-V3
Zoro # G203963055
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fedco Batteries
- MFR # CR-V3
- Zoro # G203963055
- Country of Origin China
- Category Camera Batteries, Chargers & Cables
Description
Features
- Lithium For Digital Camera and Industrial Applications
- Standard continuous load 200mA up to 1000mA.
- Built in PTC device protects batteries from external shorting.
- Stable voltage and broad temperature range (-40° to +70°C).
- Type: Lithium
- Voltage: 3.0
- Capacity: 3mAh
- Color: Yellow Black
- Dimension - 2.04 x 1.12 x 0.56 in.
- 5047LC
- CR-V3
- CR-V3/BE
- CR-V3A/1B
- CR-V3A/1BOEM
- CR-V3P
- CR-V3P-BE
- CR-V3P/B
- CRV3
- CRV3P/BE
- ELCRV3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nortel 95aaahc3bxz (95AAAHC3BXZ NORTEL)
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replacement for APC Back-UPS ES BE550G (ML8-12186111113)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Compatible Battery for APC SILCON SL15KF (ML100-1265)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Battery for Bimota 1000 YB8/YB10 1992-1995 (YB14L-A23)
- ILC Replacement for Canon Pr-100dg Battery (PR-100DG BATTERY CANON)
- ILC Replacement For Panasoinc Dmw-Blc12E Charger (DMW-BLC12E:)
- ILC Replacement for Canon Bp-617 Battery (BP-617 BATTERY CANON)
- ILC Replacement For Kodak Lb-060 Battery (LB-060)
- AMERICAN HUNTER Battery Charger, 6/12V (BL-C6/12)
- ILC Replacement for Leica D-lux6 (D-LUX6 LEICA)
- ILC Replacement for Canon Eos-1d Mark III (EOS-1D MARK III CANON)
- Fedco Batteries Camera Batteries, Chargers & Cables