Shop All Disposable Specialty Batteries
Fedco Batteries
FedCo Batteries Compatible with Maxell ER6C-2PC 3.6V 1900mAh AA Size Lithium Cell For Industrial Applications
Mfr # ER6C-2PC
Zoro # G404128963
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fedco Batteries
- MFR # ER6C-2PC
- Zoro # G404128963
- Country of Origin China
- Category Disposable Specialty Batteries
Description
Features
- AA size Lithium Thionyl Chloride Cylindrical Cell
- High energy, high reliability 3.6 volt power source.
- Excellent memory backup power source.
- Stable voltage and broad temperature range (-40° to +85°C).
- Type: Lithium
- Voltage: 3.6
- Capacity: 1mAh
- Color: Red Silver
- Dimension - 0.56 Dia. x 2.03 Tall in.
- Compatible With - ER6C#2PC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Hailer Horn, Speaker, 9-1/2" H, 10-1/2" W (SP37)
- MONOPRICE 1/4Inch Stereo Plug to 3.5mm S Jack (7139)
- VITEK Power Supply, Output 12VDC, VA Rating 6 (VT-12VDC-500S)
- AUDIOPIPE Audiopipe PBWR4 4 Gauge Wire Reducer (PBWR4)
- FEDCO BATTERIES FedCo Batteries Compatible with Varta CR2-3AA 3.0V 1350mAh 2-3 AA Size Lithium Cell For Consumer And Industrial Applications (CR2/3AA)
- FEDCO BATTERIES FedCo Batteries Compatible with Saft LO26SX D Size Lithium Cell For Industrial Applications - 7750mAh (LO26SX)
- FEDCO BATTERIES Compatible with Saft 1-2 AA Lithium Cell With PC Pins - 3.6V 1100mAh (FE124581)
- FEDCO BATTERIES FedCo Batteries Compatible with FDK CR14250SE 3.0V 850mAh 1-2 AA Lithium Cell For Consumer And Industrial Applications (CR14250SE)
- FEDCO BATTERIES FedCo Batteries Compatible with Saft LS14500-2PF AA Lithium Cell With PC Pins - 3.6V 2600mAh (LS14500-2PF)
- FEDCO BATTERIES FedCo Batteries Compatible with Panasonic CR2 750mAh Lithium Cell For Consumer Camera And Industrial Applications (CR2)
- ULTRALAST Battery 3.7 Volt Lithium Polymer Ultralast Headset Battery (HS-B250XT)
- Fedco Batteries Disposable Specialty Batteries