Shop All Disposable Specialty Batteries
Fedco Batteries
FedCo Batteries Compatible with FDK CR12600SE 3.0V 1500mAh 2N Size Lithium Cell For Consumer And Industrial Applications
Mfr # CR12600SE
Zoro # G004128813
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fedco Batteries
- MFR # CR12600SE
- Zoro # G004128813
- Country of Origin China
- Category Disposable Specialty Batteries
Description
Features
- Lithium Cell For Consumer and Industrial Applications
- 250mA Pulse Current 15mA Continuous Current
- Stable voltage broad temperature range (-40°C to +85°C).
- Type: Lithium
- Voltage: 3.0
- Capacity: 1mAh
- Color: White Black Orange
- Dimension - 0.47 Dia. x 2.36 Tall in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dell H415n Battery (H415N BATTERY DELL)
- IDENTIPLUS ID Wristband, Tyvek, Light Yellow, PK500 (T3-02)
- ICOM Battery Pack, Lithium-Ion, Black (BP280)
- PYLE 4 Ch. Home Audio Amplifier Bt 500W (PTA42BT)
- FEDCO BATTERIES FedCo Batteries Compatible with Varta CR1-2AA 3.0V 950mAh 1-2 AA Size Lithium Cell For Consumer And Industrial Applications (CR1/2AA)
- FEDCO BATTERIES FedCo Batteries Compatible with FDK CR14250SE 3.0V 850mAh 1-2 AA Lithium Cell For Consumer And Industrial Applications (CR14250SE)
- FEDCO BATTERIES FedCo Batteries Compatible with Varta CRAA 3.0V 2000mAh AA Size Lithium Cell For Consumer And Industrial Applications (CRAA)
- FEDCO BATTERIES FedCo Batteries Compatible with Saft LO26SX D Size Lithium Cell For Industrial Applications - 7750mAh (LO26SX)
- FEDCO BATTERIES FedCo Batteries Compatible with Panasonic CR2 750mAh Lithium Cell For Consumer Camera And Industrial Applications (CR2)
- FEDCO BATTERIES FedCo Batteries Compatible with Saft LS33600-BA D Size Lithium Cell - 3.6V 17000mAh (LS33600-BA)
- EXELL BATTERY 413A Alkaline 30V Battery NEDA 210, 20F20, BLR123 ER413 (413A)
- Fedco Batteries Disposable Specialty Batteries