Shop All Single-Gas Detectors
Fedco Batteries
FedCo Batteries Compatible with FDK CR1-3N-P1 3.0V 160mAh 1-3 N Size Cell with PC Pins For Consumer And Industrial Applications
Mfr # CR1/3N-P1
Zoro # G304128858
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fedco Batteries
- MFR # CR1/3N-P1
- Zoro # G304128858
- Country of Origin China
- Category Single-Gas Detectors
Description
Features
- 1/3 N Lithium Cell For Consumer and Industrial Applications
- 80mA Pulse Current 60mA Continuous Current
- Stable voltage and broad temperature range (-40° to +85°C).
- Type: Lithium
- Voltage: 3.0
- Capacity: 160 mAh
- Color: White Heat Shrink
- Dimension - 0.46 Dia. x 0.43 Tall in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-2X)
- PIP Cooling Towel, Blue (396-602-B)
- TASCO Hard Hat Mounted Ear Muffs, 24 dB, Black Hawk, Black (100-02400)
- HONEYWELL NORTH Survivair Valuair™ Mask, S-Series, M (302500)
- FEDCO BATTERIES FedCo Batteries Compatible with FDK CR1-3N 3.0V 160mAh 1-3 N Size Cell For Consumer And Industrial Applications (CR1/3N)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Remote Digital Display (99091)
- FIREBOY Xintex Replacement Sensor for G1 & G2 Systems (FS-T01-R)
- MPOWER UNI SO2 20.0ppm Long Battery Life UL Class I/II/III (MP100-SO2-20)
- HONEYWELL Single Gas Detector, NH3, 1 ppm Resolution (G02-B810-100)
- HONEYWELL ToxiRAE Pro 10.6 eV PID (G02-B000-000)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Oxygen Deficency Monitor, remote sensing capability (99028)
- Fedco Batteries Single-Gas Detectors