Shop All Sealed Lead Acid Batteries
Fedco Batteries
FedCo Batteries Compatible with EnerSys NP4-6 4000mAh Sealed Lead Acid Battery For Standby And Main Power Applications
Mfr # NP4-6
Zoro # G004130632
original price:
$37.32
11% off
new price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fedco Batteries
- MFR # NP4-6
- Zoro # G004130632
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Features
- Excellent power source for cyclic and trickel applications.
- SLA batteries have exceptional deep discharge recovery.
- Maintenance free operation no corrosive gas discharge.
- GP640
- GP640F1
- LC-RB064P
- PE6V4.5
- PE6V4.5F1
- PS-640
- PS640
- Type - Sealed Lead Acid
- Voltage - 6.0
- Capacity - 4.0 Ah
- Color - Grey
- Dimension - 2.76 x 1.85 x 4.02 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® MK ES5-12-T2 12V 5Ah Sealed Lead Acid Battery (MK-ES5-12-T2)
- BATTERY CLERK AJC® JohnLite 6 volt 5 Ah Battery 6V 5Ah Emergency Light Battery (6-volt-5-Ah-Battery-JohnLite-6V-5Ah-ELB)
- APRICORN Fips Validated 2Tb Usb 3.0 Har (A25-3PL256-2000F)
- SAFT LS26500BA C Battery 3.6V 7700mAh Lithium replaces Xeno Energy and more (LS26500BA)
- FEDCO BATTERIES FedCo Batteries Compatible with EnerSys NP4-12 4000mAh Sealed Lead Acid Battery For Standby And Main Power Applications (NP4-12)
- FEDCO BATTERIES FedCo Batteries Compatible with EnerSys NP12-12 12000mAh Sealed Lead Acid Battery For Standby And Main Power Applications (NP12-12)
- FEDCO BATTERIES FedCo Batteries Compatible with CSB HR1234WF2 9000mAh Sealed Lead Acid Battery For Standby And Main Power Applications (HR1234WF2)
- FEDCO BATTERIES FedCo Batteries Compatible with CSB GP1272F2 7200mAh Sealed Lead Acid Battery For Standby And Main Power Applications (GP1272F2)
- MIGHTY MAX BATTERY 12V 5AH Fire Alarm Battery for 12v 4.5a Brooks Equipment BAT124 6 Pack (ML5-12MP660279213312)
- MIGHTY MAX BATTERY 12-Volt 18 Ah 270 CCA GEL Sealed Lead Acid Power Sport Battery (YTX20L-BSGEL)
- MIGHTY MAX BATTERY YTX16-BS 12V 14Ah Battery Replaces Suzuki Boulevard M109R Boss 06-17 (YTX16-BS119)
- Fedco Batteries Sealed Lead Acid Batteries