Shop All Sealed Lead Acid Batteries
Fedco Batteries
FedCo Batteries Compatible with EnerSys NP4-12 4000mAh Sealed Lead Acid Battery For Standby And Main Power Applications
Mfr # NP4-12
Zoro # G504130651
original price:
$54.15
9% off
new price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fedco Batteries
- MFR # NP4-12
- Zoro # G504130651
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Features
- Excellent power source for cyclic and trickel applications.
- SLA batteries have exceptional deep discharge recovery.
- Maintenance free operation no corrosive gas discharge.
- EVX-1245
- EVX-1245F1
- EVX1245
- EVX1245F1
- GP1245
- GP1245F1
- LC-RB124P
- PE-12V4
- PE-12V4.5
- PE-12V4.5A
- PE-12V4.5A1
- PE12V4
- PE12V4.5
- PE12V4.5A
- PE12V4.5A1
- PE12V4F1
- PS-1242
- PS1242
- Type - Sealed Lead Acid
- Voltage - 12.0
- Capacity - 4.0 Ah
- Color - Grey
- Dimension - 3.54 x 2.75 x 4.01 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Energizer® 9V e NiMH Rechargeable Battery (NH22NBP / E0955800)
- TRIPP LITE USB 3.1 Gen 1 Cable, Type-C, M/M, 3ft (U426-003)
- RAYOVAC Rayovac, ULTRA PRO ALKALINE AAA BATTERIES, 24PK (ALAAA24PPJ)
- MOTOROLA Micro USB Wall Charger, Charge 1.5 hr. (PS000150A11)
- FEDCO BATTERIES FedCo Batteries Compatible with EnerSys NP12-12 12000mAh Sealed Lead Acid Battery For Standby And Main Power Applications (NP12-12)
- FEDCO BATTERIES FedCo Batteries Compatible with CSB HR1234WF2 9000mAh Sealed Lead Acid Battery For Standby And Main Power Applications (HR1234WF2)
- FEDCO BATTERIES FedCo Batteries Compatible with CSB GP1272F2 7200mAh Sealed Lead Acid Battery For Standby And Main Power Applications (GP1272F2)
- MIGHTY MAX BATTERY YTX5L-BS Battery Replacement for 06-09 Honda CRF150F Dirt Bike (YTX5L-BS21158111116)
- MIGHTY MAX BATTERY 12V 12AH Battery for Mega Motion Travel Pal 3-Wheel Scooter MM111B (ML12-12F22121)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for AmpliVox SW915-H PA System (ML9-1210318)
- ILC Replacement for APC Rbc7 UPS Battery (RBC7 UPS BATTERY APC)
- Fedco Batteries Sealed Lead Acid Batteries