FedCo Batteries Compatible with ENERGY PA3817U-1BRS Replacement Battery Pack For Toshiba Satellite & Satellite Pro Models
Mfr # PA3817U-1BRS
Zoro # G803918691
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fedco Batteries
- MFR # PA3817U-1BRS
- Zoro # G803918691
- Country of Origin China
- Category Laptop Batteries
Description
This is a 6 cell Lithium Ion rechargeable battery for Toshiba Satellite A660, A660D, A665, A665D, C645D, C650, C650D, C655, C655D, C675, C675D, L630, L635, L640, L640D, L645, L645D, L650, L650D, L655, L655D, L670, L670D, L675, L675D, L730, L735, L740, L745, L745D, L770, L775D, M640, M645, P740, P745, P745D, P750, P755, P755D, P770, P770D, P775, P775D and Toshiba Satellite Pro C650, L630, L640, L670, L740, L770 series laptop and notebook computers.
Features- Intelligent Battery Pack
- Type - Li-Ion
- Voltage - 10.8
- Capacity - 4500 mAh
- Color - Dark Grey
- Dimension - 8.06 x 1.98 x 0.78 in.
Compatible - PA3816U, PA3816U-1BAS, PA3816U-1BRS, PA3816U1BAS, PA3816U1BRS, PA3817U, PA3817U-1BAS, PA3817U-1BRS, PA3817U1BAS, PA3817U1BRS, PA3818U, PA3818U-1BAS, PA3818U-1BRS, PA3818U1BAS, PA3818U1BRS, PABAS228, PABAS229, PABAS230
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Arm-Based Wireless-Enabled Din-Rail Indust. Computer, Uc-8220-T-Lx-Us-S (UC-8220-T-LX-US-S)
- COBRA ELECTRONICS CB Radio, LCD, Amber, 40 Channels (19 DX IV)
- MONOPRICE CPU Cord Adapter, Displayport M/VGA F (5135)
- WASSERSTEIN Battery Charging Station, for The Rechargeable Batteries for Ring Cameras (RingBatCharUSA)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY CR2032-V30 Replacement Battery For Compaq (CR2032-V30)
- ILC Replacement for HP Hewlett Packard Elitebook 8540p (ELITEBOOK 8540P HP HEWLETT PACKARD)
- ILC Replacement for Lenovo Yoga 900-ifi (YOGA 900-IFI LENOVO)
- ILC Replacement for Lenovo 42t4796 Battery (42T4796 BATTERY LENOVO)
- ILC Replacement for Asus X555 Battery (X555)
- ILC Replacement for Acer Aspire 3612 (ASPIRE 3612 ACER)
- ILC Replacement For BATTERY TECHNOLOGY, AV1100 (AV-1100)
- Fedco Batteries Laptop Batteries