Shop All Laptop Computers
Fedco Batteries
FedCo Batteries Compatible with ENERGY AP1520 MagSafe AC Adapter For Apple MacBook Pro
Mfr # AP1520
Zoro # G704035862
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fedco Batteries
- MFR # AP1520
- Zoro # G704035862
- Country of Origin China
- Category Laptop Computers
Description
This AC adapter is designed to power Apple brand MacBook Pro series laptop and notebook computers.
Specifications- Voltage - 16.5-18.5
- Capacity - 4.6 Amp
- Color - White
- Contacts - 5 Pin Magnetic Connector
- 85 Watt AC Adapter
- Dimension - 3.15 x 3.15 x 1.14 in.
- 611-0377
- 661-3863
- 661-3994
- 661-4259
- 661-5474
- A1172
- A1222
- A1290
- A1343
- ADP-85CB
- ADP-85CB A
- ADP-85CBA
- MA357LL/A
- MA938LL/A
- MC556LL/A
- PA-1850-3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 5-Port Industrial PoE+ Unmanaged Ethernet Switch, w/4-10/100Tx ***+ 1-10/100Tx, 12~36VDC (LNP-0500-24)
- ULTRALAST Replacement Battery for AT&T 24032 Cordless Phone (3AA-B)
- MONOPRICE DVI-A Dual Link Male to HD15(VGA) Female Adapter (Gold Plated) (2396)
- MOTOROLA Strap, Material Nylon/Metal (NTN5243A)
- ASUS Chromebook CR1 11.6 in. Rugged Chromebook (CR1100CKA-YZ142)
- VIRTUAL 12.3 in. Surface Pro 7 i5, 8GB, 128GB SSD, Windows 10 - Platinum (VI2434012)
- DELL Latitude 3000 3445 14 in. Chromebook (4R2G7)
- ALL SPORT SYSTEMS All Sport Systems Detachable-WK-1 Detachable Locking Wheel Kit For Classic Laptop Tripods (Detachable-WK-1)
- LENOVO TS X1C G11 i7 16G 11P (21HM000JUS)
- ASUS NOTEBOOKS 15.6'' Ci5 1135G7 16G CRM OS (CX5500FEAYZ568T)
- SHOCKWAVE 256GB Galaxy Book S Laptop - Mercury Gray (SH3288601)
- Fedco Batteries Laptop Computers