Shop All Sealed Lead Acid Batteries
Fedco Batteries
FedCo Batteries Compatible with CSB EVH12150 15000mAh Sealed Lead Acid Battery
Mfr # EVH12150
Zoro # G404130584
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fedco Batteries
- MFR # EVH12150
- Zoro # G404130584
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Features
- This EVH1250 Battery is an Excellent Power Source for cyclic and trickle applications.
- It is specifically designed for electric mobility scooters, golf carts and wheelchairs.
- This sealed lead acid battery has excellent deep discharge recover and is maintenance free.
- There are no corrosive gases or other discharges from this CSB EVH12150 Battery Pack.
- This battery has two 0.25 in. tabs on one side of the top of the battery case.
- The SCB EVH12150 is the premiere choice for a Sealed Lead Acid Battery with long standby times in addition to carrying the load in main power applications - especially mobility scooters, wheelchairs and golf carts.
- Compatible With - CSB EVH12150F2
- Type - Sealed Lead Acid
- Voltage - 12.0
- Capacity - 15.0 Ah
- Color - Dark Grey
- Dimension - 5.94 x 3.86 x 3.70 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ikusi Bt11k Battery (BT11K)
- PYLE Tablet Pc Mount, PSPADLK8 (PSPADLK8)
- BRIGHTSTAR Universal TV Remote Control-Programmablel for all TV Brands (br100b)
- KEY-BAK KEYBAK Sidekick - 24 in. Kevlar Cord, Carabiner, Dual ID Strap/Split Ring Retractor (0KB1-0A21)
- FEDCO BATTERIES FedCo Batteries Compatible with CSB HR1234WF2 9000mAh Sealed Lead Acid Battery For Standby And Main Power Applications (HR1234WF2)
- FEDCO BATTERIES FedCo Batteries Compatible with EnerSys NP12-12 12000mAh Sealed Lead Acid Battery For Standby And Main Power Applications (NP12-12)
- FEDCO BATTERIES FedCo Batteries Compatible with CSB GP1272F2 7200mAh Sealed Lead Acid Battery For Standby And Main Power Applications (GP1272F2)
- FEDCO BATTERIES FedCo Batteries Compatible with EnerSys NP4-12 4000mAh Sealed Lead Acid Battery For Standby And Main Power Applications (NP4-12)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces Solar Trunk Pac ES1224, ES6000 - 2 Pack (ML22-12MP211411146120)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for SLA6-5F (MAX3942610)
- MIGHTY MAX BATTERY 12V 5AH Battery Replacement for FloLogic System 3.0 +12V 1Amp Charger (MAX3492467)
- Fedco Batteries Sealed Lead Acid Batteries