Shop All Hose Clamps
Fechometal Usa
Bolt Clamp 3/4 x 0.030 x 60" Stainl, PK5
Mfr # SPAFTA7308153N
Zoro # G2042044
product price: $88.75
/pk 5, $17.75/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fechometal Usa
- MFR # SPAFTA7308153N
- Zoro # G2042044
- UPC # 816620021246
- Country of Origin United States
- Category Hose Clamps
Details
Item | Bolt Clamp 3/4 x 0.030 x 60" Stainl |
Description
Bolt Clamp 3/4 x 0.030 x 60 In. Stainl, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose, 3/8" I.D, 50 ft. L (797TC-6-BX)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Pipe X 1/2" Female Pipe, Reducer Bushing (5406-16-08)
- NTN NTN LM102911, Tapered Roller Bearing Cup Single Cup 2891 In Od X 06937 In W Case Carburized Steel (LM102911)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Single Acting (5ZEN5)
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 60" Stainl, PK5 (SPAFTA7208153N)
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 72" Stainl, PK5 (SPAFTA7308183N)
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 48" Stainl, PK5 (SPAFTA7308122N)
- FECHOMETAL USA Bolt Clamp 3/4 Ft. Ft., PK50 (SUPALU32X38X30)
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 84" Stainl, PK5 (SPAFTA7308214N)
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 48" Stainl, PK5 (SPAFTA7208122N)
- BREEZE Hose Clamp, Mini, SAE 32, Zinc, PK10 (3532)
- Fechometal Usa Hose Clamps