Shop All Hose Clamps
Fechometal Usa
Bolt Clamp 3/4 x 0.030 x 60" Stainl, PK5
Mfr # SPAFTA7208153N
Zoro # G2041898
product price: $81.49
/pk 5, $16.30/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fechometal Usa
- MFR # SPAFTA7208153N
- Zoro # G2041898
- UPC # 816620021284
- Country of Origin United States
- Category Hose Clamps
Details
Item | Bolt Clamp 3/4 x 0.030 x 60" Stainl |
Description
Bolt Clamp 3/4 x 0.030 x 60 In. Stainl, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 1/4, L 1/2, PK3 (EF040608)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E20MWNS, 5:1, 56C/140TC)
- PIX Belt, BX Cogged, 21/32 x 78 in. OC (BX75)
- POWERDRIVE Taper Lock Bushing, TL2517, 28mm (TL2517-28MM)
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 72" Stainl, PK5 (SPAFTA7208183N)
- FECHOMETAL USA Bolt Clamp 3/4 Ft. Ft., PK50 (SUPALU32X38X30)
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 72" Stainl, PK5 (SPAFTA7308183N)
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 84" Stainl, PK5 (SPAFTA7308214N)
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 60" Stainl, PK5 (SPAFTA7308153N)
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 48" Stainl, PK5 (SPAFTA7308122N)
- BIG HORN 19 Inch Diameter Band Clamp Fits Oasis Dust Collectors (11774)
- Fechometal Usa Hose Clamps