Shop All Steel Strapping
Fechometal Usa
Band, 304 Stainless Steel, 1/2" x 0.020" x
Mfr # FTA530512735PG
Zoro # G8491599
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fechometal Usa
- MFR # FTA530512735PG
- Zoro # G8491599
- UPC # 816620021345
- Country of Origin United States
- Category Steel Strapping
Details
Item | Band,304 Stainless Steel,1/2" x 0.020" x |
Description
Band,304 Stainless Steel,1/2 In. x 0.020 In. x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 48" x 38" Equipment Cover, 1 mil, Clear, PK 150 (5CPG9)
- TEXAS INSTRUMENTS TI-36X Pro Scientific Calculator (TI36XPRO)
- ADFORS Cement Board Tape, 4" x 150 ft. (FDW6659-U)
- ZORO SELECT Multi-Depth Corrugated Boxes, 28" x 20" x 24", Kraft, 10/Bundle (55VJ16)
- FECHOMETAL USA Band, 304 Stainless Steel, 1/2" x 0.030" x (FTA537127035N)
- FECHOMETAL USA Band, 304 Stainless Steel, 1/2" x 0.020" x (FTA5305127035N)
- FECHOMETAL USA Band, 304 Stainless Steel, 1/2" x 0.020" x (FTA530512735PB)
- FECHOMETAL USA Band, 201 Stainless Steel, 1/2" x 0.030" x (FTA520712735PG)
- FECHOMETAL USA Band, 201 Stainless Steel, 3/4" x 0.020" x (FTA7205190035N)
- FECHOMETAL USA Band, 201 SS, 1/2"x0.030"x100 Ft. (FTA5207127035N)
- ZORO SELECT Steel Strapping, 23 mil, 5/8 In. W (16P034)
- Fechometal Usa Steel Strapping