Shop All Air Freshener Refills
Febreze
Scented Oil Refill, Linen and Sky, 26 mL Clear Blue, PK 6
Mfr # PGC74901CT
Zoro # G402501676
product price: $51.85
/pk 6, $8.64/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Linen & Sky
- Refill Type Oil
- Features Long Lasting; Odor Neutralizer
- For Use With Febreze PLUG Continuous Air Freshener Dispenser
- Color Clear Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Febreze
- MFR # PGC74901CT
- Zoro # G402501676
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Refill Size | 0.9 fl oz (0 quart) |
Details
Item | Linen/Sky Airfreshener Plug Refills |
Fragrance | Linen & Sky |
Refill Type | Oil |
Features | Long Lasting; Odor Neutralizer |
For Use With | Febreze PLUG Continuous Air Freshener Dispenser |
Color | Clear Blue |
Description
Scented oil refill features a Linen and Sky scent to provide a noticeably fresh cloud of a fresh-off-the-clothesline scent. Unique odor converters transform the structure of malodors to prevent your nose from detecting lingering smells in the air. Long-lasting scent cleans away stinks for 1,200 hours on the low setting. Scented oil refill is compatible with both the classic and newly redesigned Febreze oil warmers (sold separately).
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB Antibacterial Office Equipment Wet Wipes, Cloth, 5 x 8, PK100 (8595)
- RUBBERMAID 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton, FGF11600WH00 (FGF11600WH00)
- UNGER PROFESSIONAL WINDOW CLEANING TOOL 8"" (970300)
- TENNANT Main Filter, Use w/4VDW5 (607586)
- FEBREZE PLUG Air Freshener Refills, Gain Original, 0.87 oz, PK6 (74903)
- FEBREZE PLUG Air Freshener Refills, Hawaiian Aloha, 0.87 oz Refill, PK2, 2PK (74918)
- FEBREZE PLUG Air Freshener Refills, Gain Original, 0.87 oz (74903EA)
- FEBREZE PLUG Air Freshener Refills, Linen and Sky, 0.87 oz (74901EA)
- FEBREZE smallSPACES, Gain Original Scent, 7.5 mL Cartridge, PK2, 2PK (93330EA)
- TOUGH GUY Canister Refill Variety Pack, PK6 (2ZXC6)
- GLADE Plug-Ins Apple Cinnamon Scent Air Freshener Refill 1.34 oz Liquid (13074)
- Febreze Air Freshener Refills