Shop All Air Fresheners & Odor Eliminators
Febreze
Professional Deep Penetrating Fabric Refresher, Fresh Clean, 1 gal
Mfr # 33032
Zoro # G4194983
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Bottle
- Fragrance Fresh Clean
- Cleaner Form Liquid
- Cleaner Container Size 1 gal
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Febreze
- MFR # 33032
- Zoro # G4194983
- UPC # 37000330325
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 gal |
Size | 1 gal |
Details
Type | Bottle |
Fragrance | Fresh Clean |
Cleaner Form | Liquid |
Container Type | Bottle |
Net Weight | 9.11 lbs |
Item | Air Fresheners/Odor Eliminators |
Application | Sanitizing and Deodorizing Fabrics |
Description
Febreze® Professional Deep Penetrating Fabric Refresher, Fresh Clean, 1 gal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETOSKEY PLASTICS Petoskey Plastics FG-P9934-41 Can Liner - 55 Gallon HD Black Trash Bags (FG-P9934-41)
- 3M Hand-Masker Masking Film Kit (M3000-PAK)
- E. JAMES Wash Machine Hose, Female, Elbow, 10ft., PK2 (3810FE)
- PROTOCHEM LABORATORIES Cinnamon Dual Dry Deodorant Odor Neutralizer, 14 oz., PK12 (PC-107CIN)
- FEBREZE AIR, Mediterranean Lavender, 8.8 oz Aerosol (96264EA)
- FEBREZE Fabric Refresher, Fresh Clean, 1 gal., PK3 (33032)
- FEBREZE Small Spaces 92868 Berry & Bramble Scent Passive Air Freshener / Deodorizer 2 Count (99992868)
- FEBREZE AIR, Downy April Fresh, 8.8 oz Aerosol Spray, PK2, 2PK (97812)
- FEBREZE Air Refresher, Hawaiian Aloha Scent, 8.8 oz. Multi, PK 6 (PGC96260CT)
- FEBREZE Fabric Refresher Heavy Duty Crisp Clean 27 oz., PK4 (97597)
- DIVERSEY Odor Counteractant, 32 oz, PK12 (04439)
- Febreze Air Fresheners & Odor Eliminators