Shop All Air Fresheners & Odor Eliminators
Febreze
Pro Deep Penetrating Fabric Refresher, Gain Original, 1 gal, PK2
Mfr # 74678
Zoro # G4189523
product price: $190.99
/pk 2, $95.50/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Bottle
- Fragrance Gain Original
- Cleaner Form Liquid
- Cleaner Container Size 1 gal
- Application Sanitizing and Deodorizing Fabrics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Febreze
- MFR # 74678
- Zoro # G4189523
- UPC # 10037000746789
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 gal |
Size | 1 gal |
Details
Type | Bottle |
Fragrance | Gain Original |
Cleaner Form | Liquid |
Item | Air Fresheners/Odor Eliminators |
Application | Sanitizing and Deodorizing Fabrics |
Net Weight | 18.4 lbs |
Container Type | Bottle |
Description
Febreze® Professional Deep Penetrating Fabric Refresher, Gain Original, 1 gal, 2/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 40 gal - 45 gal Trash Bags, 40 in x 46 in, 10 microns, Natural, 250 PK (BWK 404612)
- UNGER 18 Pro Stainless Steel Complete Squeegee, Black (UNGPR450)
- OTHER PRODUCT BRANDS Clear Empty Bottle 32 oz. (1148-QT)
- PIG Sorbents, 20 gal, 10 in x 10 in, Universal, Gray, Cellulose (PIL204)
- FEBREZE Febreze Fabric Refresher, 32 Oz, PK8 (03259)
- FEBREZE Air Downy April Fresh Scent Air Freshener 17.6 oz Aerosol (037000978121)
- FEBREZE Plug-In Air Freshener (22714)
- FEBREZE Professional Sanitizing Fabric Refresher Light Scent 32 oz Spray Bottle (07309)
- FEBREZE AIR, Gain Original, 8.8 oz Aerosol, PK12 (97810)
- FEBREZE Fabric Refresher, Fresh Clean, 1 gal., PK3 (33032)
- GENUINE JOE Eclipse Deodorizing Clip Citrus 30 Day, PK12 (85161)
- Febreze Air Fresheners & Odor Eliminators