Shop All Air Fresheners & Odor Eliminators
Febreze
PLUG Air Freshener Warmer, 2.5" x 3" x 4", Off White, PK4
Mfr # 76985
Zoro # G5218042
product price: $15.49
/pk 4, $3.87/ea
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Off White
- Height 4"
- Material Plastic
- For Use With Febreze® 74901EA, 74902, 74902EA, 74903, 74903EA, 74901
- Net Weight 0.98 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Febreze
- MFR # 76985
- Zoro # G5218042
- UPC # 10037000769856
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Height | 4" |
Length | 3" |
Width | 2.5" |
Details
Color | Off White |
Item | Air Freshener Dispensers |
Material | Plastic |
For Use With | Febreze® 74901EA, 74902, 74902EA, 74903, 74903EA, 74901 |
Net Weight | 0.98 lbs |
Description
Febreze® PLUG Air Freshener Warmer, 2.5" x 3" x 4", Off White, 4/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLD ARMOR Mold and Mildew Remover 32 oz (FG590)
- 3M 20 in. D Non-Woven Natural/Polyester Fiber Floor Polishing Pad White (4100-20)
- GOLDEN STAR Dust Mop Frame, 48 in W, Metal, PK3 (FQC48-3PK)
- ZEP High Traffic Floor Polish, 1 gal, PK4 (ZUHTFF128)
- FEBREZE AIR, Hawaiian Aloha, 8.8 oz Aerosol, PK2 (97794PK)
- FEBREZE AIR, Mediterranean Lavender, 8.8 oz Aerosol, PK6 (96264)
- FEBREZE Air Refresher, Linen and Sky Scent, 8.8 oz Multi, PK 6 (PGC97799CT)
- FEBREZE Air Refresher, Hvy Dty, Crisp Clean Scent, 8.8 oz. MI, PK 6 (PGC96257CT)
- FEBREZE AIR, Crisp Clean, 8.8 oz Aerosol Spray, PK2, 2PK (97806)
- FEBREZE AIR, Lavender, 8.8 oz Aerosol, PK6 (62970)
- CHASE PRODUCTS SPRAYScents Metered Air Freshener Refill, Orange Sun, 7 oz Aerosol Spray, PK12 (CHA 5182)
- Febreze Air Fresheners & Odor Eliminators