Shop All Air Freshener Refills
Febreze
PLUG Air Freshener Refills, Linen and Sky, 0.87 oz
Mfr # 74901EA
Zoro # G4193050
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refill Type Pack
- For Use With Febreze® 72792, 72792EA, 76985EA, 97558CT, 97558EA
- Size 0.87 oz
- Cleaner Form Liquid
- Net Weight 0.38 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Febreze
- MFR # 74901EA
- Zoro # G4193050
- UPC # 37000749011
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Size | 0.87 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Linen & Sky |
Refill Type | Pack |
For Use With | Febreze® 72792, 72792EA, 76985EA, 97558CT, 97558EA |
Cleaner Form | Liquid |
Net Weight | 0.38 lbs |
Application | Air Freshener |
Description
Febreze® PLUG Air Freshener Refills, Linen and Sky, 0.87 oz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Towels & Wipes, White, Pack, HYDROKNIT*, 50 Wipes, Unscented, 200 PK (KCC 41026)
- ITW PRO BRANDS , SPRAY NINE DISINF/CLEANR 5GL (26805)
- LIBMAN Wet Mop, Slide On Connection, Cellulose, Green (3103)
- BIG D Global Industrial„¢ Non-Para Toilet Bowl Rim Hanger - Evergreen 12 Hangers/Case (661GG)
- FEBREZE PLUG Air Freshener Refills, Gain Original, 0.87 oz, PK6 (74903)
- FEBREZE PLUG Air Freshener Refills, Gain Original, 0.87 oz (74903EA)
- FEBREZE smallSPACES, Gain Original Scent, 7.5 mL Cartridge, PK2, 2PK (93330EA)
- FEBREZE PLUG Air Freshener Refills, Hawaiian Aloha, 0.87 oz Refill, PK2, 2PK (74918)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Linen Fresh, PK12 (FG4012551)
- TOUGH GUY Solid Air Freshnr Rfil, Cucmbr Melon, PK10 (36WE48)
- TOUGH GUY Canister Spray Refill, Mango (2ZXF8)
- Febreze Air Freshener Refills