Shop All Air Freshener Refills
Febreze
PLUG Air Freshener Refills, Hawaiian Aloha, 0.87 oz Refill, PK2, 2PK
Mfr # 74918
Zoro # G806435485
product price: $8.39
/pk 2, $4.20/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Hawaiian Alohaâ„¢
- Refill Type Refill
- Size 0.87 oz
- For Use With Febreze® 22714
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Febreze
- MFR # 74918
- Zoro # G806435485
- UPC # 37000749189
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Size | 0.87 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Hawaiian Alohaâ„¢ |
Refill Type | Refill |
For Use With | Febreze® 22714 |
Cleaner Form | Liquid |
Application | Odor Control |
Net Weight | 0.338 lbs |
Description
Refills for Febreze PLUG electric air freshener which offers a convenient and inventive way to permanently eliminate unpleasant underlying odors, while releasing waves of warm, subtle fragrance. Keeps the air noticeably fresh for up to 45 days. Great for removing common background odors from living rooms, bedrooms, kitchens, and more.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO NATURAL ORANGE Pumice Hand Cleaner, Citrus, 1 gal Pump Bottle (0955-04)
- PURELL Soap Refills, Foam, Prof, f/FMX-20 Dispenser, 2000ml, CL, PK 2 (GOJ521502)
- BRADY Sorbents, 11 gal, 7 1/2 in x 10 in, Universal, Gray, Polypropylene (SRP200)
- TRIMACO Leakprf/Slip Res Surf Protect, 50ftLx2ftW (90050)
- FEBREZE smallSPACES, Gain Original Scent, 7.5 mL Cartridge, PK2, 2PK (93330EA)
- FEBREZE PLUG Air Freshener Refills, Linen and Sky, 0.87 oz (74901EA)
- FEBREZE PLUG Air Freshener Refills, Gain Original, 0.87 oz, PK6 (74903)
- FEBREZE PLUG Air Freshener Refills, Gain Original, 0.87 oz (74903EA)
- F MATIC Venti 16 oz Fragrance Oil Refill, Lemon Drop, 4PK (PMA107)
- TIMEMIST Aerosol Fragrance, f/Metered Disp, 6.6 oz Apple/Spice, PK 12 (TMS1042818CT)
- TIMEMIST Premium Metered Air Freshener Refill, Mango, 6.6 oz Aerosol (1042810EA)
- Febreze Air Freshener Refills