Shop All Air Fresheners & Odor Eliminators
This Product is Discontinued
Febreze
FABRIC Refresher/Odor Eliminator, Gain Original, 27 oz Spray Btl, PK4 (Discontinued)
Mfr # 97588
Zoro # G4195001
This Product is Discontinued
Key Features
- Type Spray Bottle
- Cleaner Form Liquid
- Net Weight 8.21 lbs
- Size 27 oz
- Container Type Spray Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Febreze
- MFR # 97588
- Zoro # G4195001
- UPC # 37000975885
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 27 oz |
Size | 27 oz |
Details
Type | Spray Bottle |
Fragrance | Gain Original |
Cleaner Form | Liquid |
Net Weight | 8.21 lbs |
Container Type | Spray Bottle |
Application | Fabric |
Item | Air Fresheners/Odor Eliminators |
Description
FebrezeĀ® FABRIC Refresher/Odor Eliminator, Gain Original, 27 oz Spray Bottle, 4/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.