Shop All Air Fresheners & Odor Eliminators
Febreze
Fabric Refresher, Liquid, 23.06 oz, 4 PK
Mfr # 08908
Zoro # G311631594
product price: $29.79
/pk 4, $7.45/ea
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Unscented
- Color Clear
- Recommended Dilution Ready to Use
- Cleaner Chemical Product Grouping Surface Deodorant
- Features Non-Flammable, For Use on Clothing, Upholstery, Carpets, and Window Treatments (Do Not Use on Leather, Suede, Silk, or Fabrics that May Water Spot, Formaldehyde Free, Phthalates Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Febreze
- MFR # 08908
- Zoro # G311631594
- UPC # 030772089088
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Container Size | 23.06 oz |
Details
Fragrance | Unscented |
Color | Clear |
Recommended Dilution | Ready to Use |
Cleaner Chemical Product Grouping | Surface Deodorant |
Features | Non-Flammable, For Use on Clothing, Upholstery, Carpets, and Window Treatments (Do Not Use on Leather, Suede, Silk, or Fabrics that May Water Spot, Formaldehyde Free, Phthalates Free |
Biodegradable | No |
NSF Rating | Not Rated |
Net Weight | 1.735 lb |
Standards | EU No's 1223/2009 |
Item | Fabric Refresher |
Surfaces for Use On | Fabric |
Container Type | Trigger Spray Bottle |
Primary Chemical | Alcohol |
Description
Fabric Refresher, Fabric Fresheners, Fragrance Unscented, Container Type Trigger Spray Bottle, Container Size 23 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Fabric, Alcohol, Ready to Use/Concentrated Ready to Use, Biodegradable No, Features Non-Flammable, For Use on Clothing, Upholstery, Carpets, and Window Treatments (Do Not Use on Leather, Suede, Silk, or Fabrics that May Water Spot, Formaldehyde Free, Phthalates Free, Net Weight 1.735 lb, NSF Rating Not Rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 16 microns, Black, 250 PK (S404816K)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 24x24", 1.2 mL, Red, PK150 (37-97)
- GEORGIA-PACIFIC Activeaire® Powered Whole-Room Freshener Dispenser Refill, Sunscape Mango, 12 Cartridges/Case (48281)
- BETCO 16.91 fl oz Lotion Antibacterial Lotion Skin Cleanser (141E900)
- FEBREZE Air Refresher, Hvy Dty, Crisp Clean Scent, 8.8 oz. MI, PK 6 (PGC96257CT)
- FEBREZE AIR, Hawaiian Aloha, 8.8 oz Aerosol, PK12 (97794)
- FEBREZE Air Refresher, Linen and Sky Scent, 8.8 oz Multi, PK 6 (PGC97799CT)
- FEBREZE Original Scent Fabric Refresher 23.6 oz Liquid (80363507)
- FEBREZE Air Ocean Breeze Scent Odor Eliminator 8.8 oz Aerosol (47971)
- FEBREZE PLUG Air Freshener Warmer, 2.5" x 3" x 4", Off White (76985EA)
- ZEP Air Fair Blue Sky, Odor Contrl, 1 qt., PK12 (203901)
- Febreze Air Fresheners & Odor Eliminators