Shop All Air Fresheners & Odor Eliminators
This Product is Discontinued
Febreze
AIR, Spring & Renewal, 8.8 oz Aerosol, PK12 (Discontinued)
Mfr # 97805
Zoro # G4192420
This Product is Discontinued
Key Features
- Type Aerosol Spray
- Fragrance Spring & Renewal
- Cleaner Form Liquid
- Cleaner Container Size 8.8 oz
- Size 8.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Febreze
- MFR # 97805
- Zoro # G4192420
- UPC # 10037000978050
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 8.8 oz |
Size | 8.8 oz |
Details
Type | Aerosol Spray |
Fragrance | Spring & Renewal |
Cleaner Form | Liquid |
Container Type | Aerosol Spray |
Application | Odor Control |
Net Weight | 8.896 lbs |
Item | Air Fresheners/Odor Eliminators |
Description
FebrezeĀ® AIR, Spring & Renewal, 8.8 oz Aerosol, 2/Pack, 6 Pack/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.