Shop All Air Fresheners & Odor Eliminators
Febreze
Air Refresher, Spring and Renewal Scent, 8.8 oz. MI, PK 6
Mfr # PGC96254CT
Zoro # G902502036
original price:
$28.89
14% off
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Freshener
- Fragrance Spring & Renewal
- Color Purple
- Cleaner Form Spray
- Cleaner Container Size 8.8 fl oz (0.3 quart)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Febreze
- MFR # PGC96254CT
- Zoro # G902502036
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 8.8 fl oz (0.3 quart) |
Details
Type | Air Freshener |
Fragrance | Spring & Renewal |
Color | Purple |
Cleaner Form | Spray |
Item | Air Freshener Spray |
For Use On | Pet; Bathroom; Room; Kitchen; Living Room |
Features | Odor Neutralizer; VOC-free |
Description
Air refresher features OdorClear technology that eliminates lingering odors on the spot to leave rooms with nothing but a light, fresh scent. Its special odor neutralizers bind to airborne malodors to reduce and neutralize their pH value for complete freshness. Spring and Renewal scent contains hints of sunshine and spring blooms to provide the freshness of spring year-round. Natural propellant delivers a continuous flow of freshness without VOCs for safe use. Air refresher is perfect for clearing away odors from everyday pet and bathroom smells to stubborn smoke and leftover cooking odors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT MAX 13 Size #6-26 S. Steel Long Tip Cleaners (24175)
- FRESHWAVE IAQ Gel Odor Eliminator, 2 gal., RTU (547)
- BRIGHT AIR Scented Oil Air Freshenr, Lqd, 2.50oz, Appl (900022)
- LIBMAN Sponge & Soap Dispenser (1134)
- FEBREZE Odor Eliminator, 15 mL, Cartridge, PK6 (55868)
- FEBREZE PLUG Air Freshener Warmer, 2.5" x 3" x 4", Off White (76985EA)
- FEBREZE AIR, Mediterranean Lavender, 8.8 oz Aerosol (96264EA)
- FEBREZE Air Downy April Fresh Scent Air Freshener 17.6 oz Aerosol (037000978121)
- FEBREZE Fabric Refresher, Fresh Clean, 1 gal., PK3 (33032)
- FEBREZE AIR, Hawaiian Aloha, 8.8 oz Aerosol, PK12 (97794)
- GLADE Glade Apple Cinnamon Candle 3.4 oz., PK6 (76947)
- Febreze Air Fresheners & Odor Eliminators