Shop All Air Fresheners & Odor Eliminators
Febreze
Air Refresher, Gain Original Scent, 8.8 oz. Multi, PK 6
Mfr # PGC97810CT
Zoro # G402501386
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Freshener
- Fragrance Gain Original
- Color Blue/Green
- Cleaner Form Spray
- Cleaner Container Size 8.8 fl oz (0.3 quart)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Febreze
- MFR # PGC97810CT
- Zoro # G402501386
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 8.8 fl oz (0.3 quart) |
Details
Type | Air Freshener |
Fragrance | Gain Original |
Color | Blue/Green |
Cleaner Form | Spray |
Item | Air Freshener Spray |
For Use On | Pet; Bathroom; Room; Kitchen; Living Room |
Features | Odor Neutralizer; VOC-free |
Description
Air refresher features OdorClear technology that eliminates lingering odors on the spot to leave rooms with nothing but a light, fresh scent. Its special odor neutralizers bind to airborne malodors to reduce and neutralize their pH value for complete freshness. Gain Original scent treats your senses with citrusy freshness and just the right amount of floral notes. Natural propellant delivers a continuous flow of freshness without VOCs for safe use. Air refresher is perfect for clearing away odors from everyday pet and bathroom smells to stubborn smoke and leftover cooking odors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN Liquid Glass Cleaner, 19 oz., Blue, Unscented, Aerosol Can (10)
- 3M Sorbents, 13 gal, 7 in x 15 in, Universal, White, Polyester, Polypropylene (M-PL715)
- DIVERSEY 32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle (D03917)
- KIMBERLY-CLARK PROFESSIONAL Standard Roll Individually Wrapped Toilet Paper, 2-Ply, Compact Case, 550 Sheets/Roll, 20 Rolls (13607)
- FEBREZE Small Spaces Original Gain Scent Air Freshener 0.25 oz Liquid (93331)
- FEBREZE 27 oz Liquid Heavy Duty Clean Scent Fabric Freshener, 4PK (1669183)
- FEBREZE Professional Deep Penetrating Fabric Refresher, Fresh Clean, 1 gal (33032)
- FEBREZE AIR, Spring & Renewal, 8.8 oz Aerosol, PK2 (97805PK)
- FEBREZE Original Scent Fabric Refresher 23.6 oz Liquid (80363507)
- FEBREZE AIR, Linen & Sky, 8.8 oz Aerosol, PK6 (96256)
- POO-POURRI Freedom Collection Golden Wheat/Grapefruit Scent Odor Eliminator 2 oz Liquid (BB7647)
- Febreze Air Fresheners & Odor Eliminators