Shop All Air Fresheners & Odor Eliminators
Febreze
AIR, Mediterranean Lavender, 8.8 oz Aerosol, PK6
Mfr # 96264
Zoro # G4194895
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Aerosol Spray
- Fragrance Mediterranean Lavender
- Cleaner Form Liquid
- Cleaner Container Size 8.8 oz
- Container Type Aerosol Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Febreze
- MFR # 96264
- Zoro # G4194895
- UPC # 10037000962646
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 8.8 oz |
Size | 8.8 oz |
Details
Type | Aerosol Spray |
Fragrance | Mediterranean Lavender |
Cleaner Form | Liquid |
Container Type | Aerosol Spray |
Item | Air Fresheners/Odor Eliminators |
Net Weight | 4.74 lbs |
Application | Odor Control |
Description
Febreze® AIR, Mediterranean Lavender, 8.8 oz Aerosol, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 1,000 mL Liquid Hand Soap Jug (314911)
- ATLANTIC MILLS Atlantic Mills 13.5"x24" White Medium Weight Wiper, PK150 (8250A)
- EP MINERALS Ep Minerals 3149952 40 lbs Bag Solid Thriftysorb Multi-Purpose Premium Oil Absorbent - Tan & Gray (3149952)
- KIMBERLY-CLARK PROFESSIONAL Lev-R-Matic Roll Towel Dispenser, 13 3/10w x 9 4/5d x 13 1/2h, Smoke (09765)
- FEBREZE Small Spaces Original Gain Scent Air Freshener 0.25 oz Liquid (93331)
- FEBREZE Fabric Refresher, Fresh Clean, 1 gal., PK3 (33032)
- FEBREZE AIR, Hawaiian Aloha, 8.8 oz Aerosol, PK6 (96260)
- FEBREZE Air Refresher, Hvy Dty, Crisp Clean Scent, 8.8 oz. MI, PK 6 (PGC96257CT)
- FEBREZE Air Refresher, Gain Original Scent, 8.8 oz. Multi, PK 6 (PGC97810CT)
- FEBREZE Professional Deep Penetrating Fabric Refresher, Fresh Clean, 1 gal (33032)
- DAMP RID Odor Genie Wild Berry8Oz (FG69H)
- Febreze Air Fresheners & Odor Eliminators