Shop All Air Fresheners & Odor Eliminators
Febreze
AIR, Linen & Sky, 8.8 oz Aerosol, PK6
Mfr # 96256
Zoro # G4192795
original price:
$26.56
6% off
$24.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Aerosol Spray
- Fragrance Linen & Sky
- Cleaner Form Liquid
- Cleaner Container Size 8.8 oz
- Application Odor Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Febreze
- MFR # 96256
- Zoro # G4192795
- UPC # 10037000962561
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 8.8 oz |
Size | 8.8 oz |
Details
Type | Aerosol Spray |
Fragrance | Linen & Sky |
Cleaner Form | Liquid |
Application | Odor Control |
Item | Air Fresheners/Odor Eliminators |
Net Weight | 4.74 lbs |
Container Type | Aerosol Spray |
Description
Febreze® AIR, Linen & Sky, 8.8 oz Aerosol, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO 9 Gallon Carpet Self Contained Extractor (PFX900S)
- 3M Threaded Socket Scrub Pad Holders, Orange (6472)
- BOARDWALK Boardwalk C-Fold Paper Towels, 1 Ply, 150 Sheets, Natural White, 2400 PK (BWK51GREENB)
- LIBMAN COMMERCIAL Plunger And Caddy Set, 4PK (598)
- FEBREZE AIR, Gain Original, 8.8 oz Aerosol, PK6 (96252)
- FEBREZE Plug-In Air Freshener (22714)
- FEBREZE AIR, Gain Original, 8.8 oz Aerosol (96252EA)
- FEBREZE Professional Deep Penetrating Fabric Refresher, Fresh Clean, 1gal, PK3 (33032)
- FEBREZE Air Refresher, Hawaiian Aloha Scent, 8.8 oz. Multi, PK 6 (PGC96260CT)
- FEBREZE AIR, Spring and Renewal, 8.8 oz Aerosol, Spray, PK6, 6PK (96254)
- WM BARR DAMPRID HANGER FF14OZ (FG80FFE)
- Febreze Air Fresheners & Odor Eliminators