Shop All Air Fresheners & Odor Eliminators
This Product is Discontinued
Febreze
AIR, Linen & Sky, 8.8 oz Aerosol, PK2 (Discontinued)
Mfr # 97799PK
Zoro # G4190442
This Product is Discontinued
Key Features
- Fragrance Linen & Sky
- Cleaner Form Liquid
- Application Odor Control
- Net Weight 1.48 lbs
- Size 8.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Febreze
- MFR # 97799PK
- Zoro # G4190442
- UPC # 37000977995
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Size | 8.8 oz |
Details
Fragrance | Linen & Sky |
Cleaner Form | Liquid |
Application | Odor Control |
Net Weight | 1.48 lbs |
Item | Air Fresheners/Odor Eliminators |
Container Type | Aerosol Spray |
Capacity | 8.8 oz |
Description
FebrezeĀ® AIR, Linen & Sky, 8.8 oz Aerosol, 2/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.