Shop All Air Fresheners & Odor Eliminators
Febreze
AIR, Lavender, 8.8 oz Aerosol
Mfr # 62970EA
Zoro # G900447346
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Aerosol Spray
- Fragrance Lavender
- Cleaner Form Liquid
- Cleaner Container Size 8.8 oz
- Size 8.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Febreze
- MFR # 62970EA
- Zoro # G900447346
- UPC # 37000629702
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 8.8 oz |
Size | 8.8 oz |
Details
Type | Aerosol Spray |
Fragrance | Lavender |
Cleaner Form | Liquid |
Net Weight | 0.78 lbs |
Application | Odor Control |
Container Type | Aerosol Spray |
Item | Air Fresheners/Odor Eliminators |
Description
Doesn't just mask odors, it cleans away odors with OdorClear Technology, leaving your air with a light, fresh scent. Reach for Febreze AIR to eliminate odors on the spot. Spray the air in a sweeping motion throughout the entire room to clean away odors from everyday pet and bathroom smells to stubborn smoke and leftover cooking odors.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DQB 7024 24 ALPINE SMOOTH PUSHBROOM HEAD (10653)
- POLAR PLASTICS Poly Sheeting, 6ft.x100ft. x6Ml, Clr (C66)
- SAN JAMAR Towel Disp, True Fold, C-Fold/Multifld, Wt (T1905WH)
- KOHLER Alteo Pivoting Toilet Tissue Holder (37054-BN)
- FEBREZE Air Ocean Breeze Scent Odor Eliminator 8.8 oz Aerosol (47971)
- FEBREZE Air Refresher, Spring and Renewal Scent, 8.8 oz. MI, PK 6 (PGC96254CT)
- FEBREZE AIR, Hawaiian Aloha, 8.8 oz Aerosol (96260EA)
- FEBREZE Professional Sanitizing Fabric Refresher Light Scent 32 oz Spray Bottle PK6 6PK (07309)
- FEBREZE Air Refresher, Linen and Sky Scent, 8.8 oz. Multi, PK 6 (PGC96256CT)
- FEBREZE Professional Sanitizing Fabric Refresher, Light Scent, 1 gal, RTU (72136EA)
- DAMPRID Hanging Moisture Absob (FG80)
- Febreze Air Fresheners & Odor Eliminators